Shop All Air Cleaner Filters
Extract-All
Pleated Filter, PK4
Mfr # RF-DD7
Zoro # G4040391
product price: $109.99
/pk 4, $27.50/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. S-DD1
- Frame Included Yes
- Filter Efficiency 40 to 45%
- Compatible Manufacturer Model Number S-DD1
- Includes Frame Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extract-All
- MFR # RF-DD7
- Zoro # G4040391
- UPC # 819724012738
- Country of Origin United States
- Category Air Cleaner Filters
Details
For Use With | Mfr. No. S-DD1 |
Item | Air Cleaner Filter |
Frame Included | Yes |
Filter Efficiency | 40 to 45% |
Compatible Manufacturer Model Number | S-DD1 |
Includes Frame | Yes |
Description
Air Cleaner Filter, Compatible Grainger Part Number 8XDJ7, Compatible Manufacturer Model Number S-DD1, Filter Efficiency 40 to 45 Percent, Includes Frame Yes, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12X12X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (12121.C 4pk)
- YELLOW JACKET 4-V @C R134a/404A/407C 80 (49956)
- FOLLETT ICE Dispenser Chute Cover (PD502681)
- KOCH Filter, HEPA99.99, Galv, 24x24x12" (H66A3X1)
- EXTRACT-ALL Hepa Filter, 10 In. W, 9 In. H (RF-981-5)
- EXTRACT-ALL Air Cleaner Filter, For G1027257, G3505275 (RF-985-1)
- EXTRACT-ALL Portable Down Draft Collector (S-DD1)
- EXTRACT-ALL Filter, 9 In. W, 10 In. H (RF-981-1)
- EXTRACT-ALL Replacement Aluminum Mesh Filter, For G1062616 (RF-14-1)
- EXTRACT-ALL Cell Filter, 12 In. W, 6 In. D, 12 In. H (F-987-1)
- KINGSCOTE Thermal Smoke Agent (T-810300)
- Extract-All Air Cleaner Filters