Shop All Air Cleaner Filters
Extract-All
Panel & Ridgid Cell Filter, For G4191074
Mfr # F-DD1
Zoro # G4125502
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12 x 12 x 7
- Nominal Height 12 in
- Nominal Width 12 in
- Nominal Depth 7 in
- For Use With Mfr. No. S-DD1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extract-All
- MFR # F-DD1
- Zoro # G4125502
- UPC # 819724011014
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 12 x 12 x 7 |
Nominal Height | 12 in |
Nominal Width | 12 in |
Nominal Depth | 7 in |
Details
For Use With | Mfr. No. S-DD1 |
Item | Panel and Rigid Cell Filter |
Frame Included | Yes |
Standards | ASHRAE 52.1 Test Method |
Filter Efficiency | 0.95% |
Media Area | 13 sq ft |
Includes | Three-Sage Filter |
Includes Frame | Yes |
Compatible Manufacturer Model Number | S-DD1 |
Filter Type | Panel; Rigid Cell |
Description
Panel and Rigid Cell Filter, Filter Type Panel; Rigid Cell, Compatible Grainger Part Number 8XDJ7, Compatible Manufacturer Model Number S-DD1, Nominal Depth 7 in, Nominal Height 12 in, Nominal Width 12 in, Filter Efficiency 0.95 Percent, Includes Three-Sage Filter, Includes Frame Yes, Media Area 13 sq ft, Standards ASHRAE 52.1 Test Method
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKYBLADE Comercial Ceiling Fan, 1 Phase, 120V AC (GPROP-0824-612-1)
- SELKIRK CORPORATION Selkirk 106060 Gas Vent Pipe 5 Ft. x 6 In. (3421641)
- NU-CALGON Condenser Cleaner, Aqueous Solution, 1 qt. (4372-24)
- TJERNLUND PRODUCTS Motor (950-1022)
- EXTRACT-ALL Carbon Filter, For G0708270, G3047506 (RF-400-3)
- EXTRACT-ALL Air Cleaner Filter, For G2592484 (RF-987-1)
- EXTRACT-ALL Hepa Filter, 10 In. W, 9 In. H (RF-981-5)
- EXTRACT-ALL HEPA Filter, For G2026267 (F-984-3)
- EXTRACT-ALL Baffle Filter, For G4191074 (RF-DD2)
- EXTRACT-ALL Hepa Carbon Filter, 10 In. W, 10 In. H (F-981-4A)
- DAYTON Replacement Filter, HEPA/Carbon, 2HPB8 & 9 (2HPC2)
- Extract-All Air Cleaner Filters