Shop All Air Cleaner Filters
Extract-All
Panel and Ridgid Cell Filter, For G4191074
Mfr # F-DD3
Zoro # G3995135
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12 x 12 x 9
- Nominal Height 12 in
- Nominal Width 12 in
- Nominal Depth 9 in
- For Use With Mfr. No. S-DD1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extract-All
- MFR # F-DD3
- Zoro # G3995135
- UPC # 819724012790
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 12 x 12 x 9 |
Nominal Height | 12 in |
Nominal Width | 12 in |
Nominal Depth | 9 in |
Details
For Use With | Mfr. No. S-DD1 |
Item | Panel and Rigid Cell Filter |
Frame Included | No |
Filter Efficiency | 0.95% |
Media Area | 13 sq ft |
Includes Frame | No |
Filter Type | Baffle; Panel |
Compatible Manufacturer Model Number | S-DD1 |
Description
Panel and Rigid Cell Filter, Filter Type Baffle; Panel, Compatible Grainger Part Number 8XDJ7, Compatible Manufacturer Model Number S-DD1, Nominal Depth 9 in, Nominal Height 12 in, Nominal Width 12 in, Filter Efficiency 0.95 Percent, Includes Frame No, Media Area 13 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAMFAN Conf.Sp. Fan, Axial, 12 In, 1 HP, 115V (UB30)
- TEMPCO Cartridge Heater, Low Density (LDC00784)
- AAF FLANDERS Flanders 10055.012424 24 x 24 in. Disposable Fiberglass Filter Case - Pack of 12 (10055.012424)
- ACCUMULAIR Pleated Air Filter, 12" x 24" x 1", 4 Pack (FO12X24X1_4)
- EXTRACT-ALL Filter, 9 In. W, 11 In. H (F-981-1)
- EXTRACT-ALL Carbon Filter, 9 In. W, 11 In. H (F-981-2A)
- EXTRACT-ALL Baffle Filter, For G4191074 (RF-DD2)
- EXTRACT-ALL Hepa Carbon Filter, 10 In. W, 10 In. H (F-981-4A)
- EXTRACT-ALL Air Cleaner Filter, For G1027257, G3505275 (RF-985-1)
- EXTRACT-ALL Replacement Carbon (RF-987-4C)
- KOCH FILTER Wash Filter, Perm, lAluminum, 16"x 20"x 2" (118-701-006)
- Extract-All Air Cleaner Filters