Shop All Air Cleaners and Accessories
Extract-All
Oil Mist, Smoke and Particulate Collector
Mfr # E-1400G
Zoro # G1062616
product price: $4,904.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,904.99
Free 30-Day Returns
Key Features
- Air Flow 1,520 cfm, 1,610 cfm
- Color Black
- Type Oil Mist/Smoke Collector
- Voltage 208/230/460V AC
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extract-All
- MFR # E-1400G
- Zoro # G1062616
- UPC # 819724010109
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Width (In.) | 25 1/2 in |
Height (In.) | 51 in |
Depth (In.) | 16 1/2 in |
Overall Dimensions - H x W x D | 51 in x 25-1/2 in x 16-1/2 in |
Overall Height | 51 in |
Overall Width | 26 1/2 in |
Overall Depth | 16 1/2 in |
Manufacturer Warranty Length | 3 yr |
Inlet Collar Diameter | 8 in |
Description
Source Capture Air Cleaning System, Air Cleaning Method Direct Source Capture, Filtration, Air Flow 1,520 cfm, 1,610 cfm, Amperage 2.8 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Themostatic Ex Valve, 2 to 3 1/2 Ton (CE-C-SZ)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 313W, 1" W x 6' L (BS0101060L)
- KOCH FILTER Wash Filter, Perm, lGalv Steel, 16"x20"x1" (118-700-001)
- AMERICAN BLOWER SUPPLY Manual Blastgate, 304 Stainless Steel, 18 1/2 in W, 13 1/2 in L (BGSS08C)
- EXTRACT-ALL HEPA Filter for SP-400, High Capacity (F-400-2)
- EXTRACT-ALL Compact Extraction System, 120V, 60 Hz (S-987-2A)
- EXTRACT-ALL Air Cleaning System, White, 120V, 60Hz (S-987-2A WHITE)
- EXTRACT-ALL Replacement CCS Activated Carbon, 27 lb. (RF-400-27)
- EXTRACT-ALL Ambient Air Cleaner, Portable, 350 CFM (S-987-AMB)
- EXTRACT-ALL Compact Air Cleaning System, 350 CFM (S-987-1)
- ALORAIR Air Filter System PUREAIRO HEPA MAX 770 GREEN INDUSTRIAL AIR SCRUBBER (PureAiro HEPA Max 770-Green)
- Extract-All Air Cleaners and Accessories