Shop All Air Cleaners and Accessories
Extract-All
Medical Air Scrub, 500cfm, 1Speed, Black
Mfr # 400-UCA2-BL
Zoro # G8212890
product price: $2,345.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,345.99
Free 30-Day Returns
Key Features
- Air Flow 500 cfm
- Color Black
- Type ULPA
- For Use With Up to 800 sq ft Room size
- Voltage 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extract-All
- MFR # 400-UCA2-BL
- Zoro # G8212890
- UPC # 819724010048
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Overall Height | 46 in |
Overall Width | 20 in |
Length (In.) | 30 in |
Overall Depth | 20 in |
Width (In.) | 20 in |
Depth (In.) | 20 in |
Cord Length (Ft.) | 7 |
Height (In.) | 36 in |
Overall Dimensions - H x W x D | 46 in x 20 in x 20 in |
Manufacturer Warranty Length | 3 yr |
Power Cord Length | 7 ft |
Outlet Diameter | 8 in |
Description
Medical-Grade Air Scrubber, Voltage 120 V AC, Includes Inlet Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK THIMBL WAL BVNT 5""5RV-WT (187705)
- EVERPURE Cartridge, Water Filter -Ec210 (953426)
- HONEYWELL HUMIDIFIER FILTER 9.25""H (HAC504PF1)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1-1/4 In, (F)NPT (VG7842PT)
- EXTRACT-ALL Fume Extractor, Portable, 1000 cfm (SC-1000)
- EXTRACT-ALL Oil Mist, Smoke and Particulate Collector (E-1400G)
- EXTRACT-ALL Refillable 2" Module, Carbon for SP-400 (F-400-1)
- EXTRACT-ALL Replacement CCS Activated Carbon, 12 lb. (RF-400-5A)
- EXTRACT-ALL Compact Extraction System, 120V, 60 Hz (S-987-2A)
- EXTRACT-ALL Hood, Acrylic Finish, For Use With 2DBV6 (SO-987-2)
- BISSELL Air Purifier, 25 in H, 10 in D (2609A)
- Extract-All Air Cleaners and Accessories