Shop All Air Cleaners and Accessories
Extract-All
Hood, Acrylic Finish, For Use With 2DBV6
Mfr # SO-987-2
Zoro # G0387685
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Type Inlet
- For Use With 2DBV6
- Includes Magnetic Strips
- Depth (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extract-All
- MFR # SO-987-2
- Zoro # G0387685
- UPC # 819724013025
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Depth (In.) | 6 in |
Width (In.) | 12 1/2 in |
Height (In.) | 12 1/2 in |
Overall Dimensions - H x W x D | 12-1/2 in x 12-1/2 in x 6 in |
Details
Item | Capture Hood |
Color | Clear |
Type | Inlet |
For Use With | 2DBV6 |
Includes | Magnetic Strips |
Finish | Acrylic |
Description
Capture Hood, Inlet, Height (In.) 12 1/2 in, Width (In.) 12 1/2 in, Depth (In.) 6 in, Acrylic Finish, Clear, Includes Magnetic Strips, For Use With 2DBV6, Overall Dimensions - H x W x D 12-1/2 in x 12-1/2 in x 6 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Contactor, 40A, 240V, 3 Pole (DP402403)
- MUELLER Flare Bushing, (A 07812NL)
- SCHNEIDER ELECTRIC Actuator, 2 POS, w/Aux Swtich, 120V (MA-418-500)
- YELLOW JACKET Oil Pump, Hand Operated (77930)
- EXTRACT-ALL Replacement CCS Activated Carbon, 12 lb. (RF-400-5A)
- EXTRACT-ALL Compact Air Cleaning System, 350 CFM (S-987-1)
- EXTRACT-ALL Fume Extractor, Portable, 800 cfm (SP-800)
- EXTRACT-ALL Oil Mist Collector, Ceiling, 600 cfm (E-600)
- EXTRACT-ALL Industrial Air Scrub, 350cfm, 1Speed, Wht (987-UCA1-WH)
- EXTRACT-ALL Source Capture Air Cleaner, Fliter Req. (S-981-2B)
- SHARP Sharp Triple Action Plasmacluster Air Purifier with Humidifying Function (341 sq. ft.) (KC860U)
- Extract-All Air Cleaners and Accessories