Shop All Air Cleaners and Accessories
Extract-All
HEPA Filter for SP-400, High Capacity
Mfr # F-400-2
Zoro # G0056478
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 20 in
- Manufacturers Warranty Length 3 yr
- Overall Width 6 in
- Accessory Type HEPA Filter for SP-400,High Capacity
- Product Type HEPA Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extract-All
- MFR # F-400-2
- Zoro # G0056478
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Overall Height | 20 in |
Manufacturers Warranty Length | 3 yr |
Overall Width | 6 in |
Overall Length | 20 in |
Details
Item | HEPA Filter for SP-400 |
Accessory Type | HEPA Filter for SP-400,High Capacity |
Product Type | HEPA Filter |
Compatible Product Type | Air Cleaning Systems |
Description
HEPA Filter for SP-400,High Capacity, Compatible Product Type Air Cleaning Systems, Compatible with Manufacturer Model Number SP-400 and SP-800, Product Type HEPA Filter, Overall Length 20 in, Overall Height 20 in, Overall Width 6 in, Compatible with Grainger Part Number 11Y602, 35ZW98, Manufacturers Warranty Length 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER Photocell/Flame Sensor (72-038-0200)
- BEACON MORRIS Assembled Baseboard Enclosure, 60 In. L (TP14-05)
- EATON Pilot Light Head, Amber, 22 mm (M22-L-A)
- AIR-CARE 20"x25"5"Wide Body Washable Permanent Furnace Filters (ESS20254)
- EXTRACT-ALL Ambient Air Cleaner, Portable, 350 CFM (S-987-AMB)
- EXTRACT-ALL Source Capture Air Cleaner, Fliter Req. (S-981-2B)
- EXTRACT-ALL Fume Extractor, Portable, 800 cfm (SP-800)
- EXTRACT-ALL Air Cleaning System, White, 120V, 60Hz (S-987-2A WHITE)
- EXTRACT-ALL Replacement CCS Activated Carbon, 12 lb. (RF-400-5A)
- EXTRACT-ALL Y-Connector, 3x5 In., for 9UC85 (E0-982-3)
- EXTRACT-ALL Extractor Arm, 3 In dia. (P-981-1A)
- Extract-All Air Cleaners and Accessories