Shop All Air Cleaner Filters
Extract-All
HEPA Filter, For G4191074
Mfr # RF-DD4
Zoro # G3915195
original price:
$274.31
4% off
new price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12 x 12 x 6
- Nominal Height 12 in
- Nominal Width 12 in
- Nominal Depth 6 in
- For Use With Mfr. No. S-DD1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extract-All
- MFR # RF-DD4
- Zoro # G3915195
- UPC # 819724012257
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 12 x 12 x 6 |
Nominal Height | 12 in |
Nominal Width | 12 in |
Nominal Depth | 6 in |
Details
For Use With | Mfr. No. S-DD1 |
Item | HEPA Filter |
Frame Included | No |
Media Area | 29.75 sq ft |
Filter Efficiency | 0.9997% |
Filter Type | HEPA |
Includes Frame | No |
Compatible Manufacturer Model Number | S-DD1 |
Description
HEPA Filter, Filter Type HEPA, Compatible Grainger Part Number 8XDJ7, Compatible Manufacturer Model Number S-DD1, Nominal Depth 6 in, Nominal Height 12 in, Nominal Width 12 in, Filter Efficiency 0.9997 Percent, Includes Frame No, Media Area 29.75 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 24 in Whole House Fan Economy Ceiling Shutter / Ceiling Shutter (3HHR2)
- SUPCO Bearing Buster, 1" (BB10)
- ESSICK AIR Humidifier Wick Filter (MAF2)
- ERIE Motor, Pop Top, 24V, 50/60 Hz (30-158-A)
- EXTRACT-ALL Mini-Pleat Filter, For G0708270, G3047506 (RF-400-2)
- EXTRACT-ALL Replacement Carbon (RF-987-4A)
- EXTRACT-ALL HEPA Filter, For G2026267 (F-984-3)
- EXTRACT-ALL Replacement Carbon (RF-981-2C)
- EXTRACT-ALL Carbon Module and Pleated Filter (F-987-5A)
- EXTRACT-ALL Air Cleaner Filter, For G2749765 (RF-987-6)
- FILTERS-NOW Filters-NOW DP88NA2413E101=DTL Totaline Air Cleaner Media Filter 88NA2413E101 Pack of - 2 (DP88NA2413E101=DTL)
- Extract-All Air Cleaner Filters