Shop All Air Cleaner Filters
Extract-All
HEPA Filter, For G2026267
Mfr # F-984-3
Zoro # G1170434
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12 x 24 x 6
- MERV 17
- Nominal Height 12 in
- Nominal Width 24 in
- Nominal Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extract-All
- MFR # F-984-3
- Zoro # G1170434
- UPC # 819724010659
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 12 x 24 x 6 |
Nominal Height | 12 in |
Nominal Width | 24 in |
Nominal Depth | 6 in |
Details
MERV | 17 |
For Use With | Mfr. No. S-984-1 |
Item | HEPA Filter |
Frame Included | Yes |
Filter Efficiency | 0.9997% |
Media Area | 58.8 sq ft |
Includes Frame | Yes |
Performance Rating | MERV 17 |
Filter Type | HEPA |
Compatible Manufacturer Model Number | S-984-1 |
Type | MERV 17 |
Description
HEPA Filter, Filter Type HEPA, Performance Rating MERV 17, Compatible Grainger Part Number 2YFV5, Compatible Manufacturer Model Number S-984-1, Nominal Depth 6 in, Nominal Height 12 in, Nominal Width 24 in, Filter Efficiency 0.9997 Percent, Includes Frame Yes, Media Area 58.8 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 3F01-160 Snap Disc Fan Control (3F01-160)
- DIAL MFG Cooler Leg Kit Rndcorner (7805)
- AAON KIT HXC CONV 460V230V RQ (K01313)
- JOHNSON CONTROLS Temperature Sensor, Platinum 1k ohm (TE-635AM-2)
- EXTRACT-ALL Cell Carbon Filter, For G2026367 (F-984-1)
- EXTRACT-ALL Replacement Carbon (RF-987-4A)
- EXTRACT-ALL Filter, 9 In. W, 10 In. H (RF-981-1)
- EXTRACT-ALL Hepa Carbon Filter, 10 In. W, 10 In. H (F-981-4A)
- EXTRACT-ALL Baffle Filter, For G4191074 (RF-DD2)
- EXTRACT-ALL Portable Down Draft Collector (S-DD1)
- HONEYWELL F300E1019 120V Electronic Air (F300E1019)
- Extract-All Air Cleaner Filters