Shop All Air Cleaner Filters
Extract-All
Hepa Filter, 10 In. W, 9 In. H
Mfr # RF-981-5
Zoro # G0321535
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- MERV 17
- Nominal Height 9 in
- Nominal Width 10 in
- For Use With Mfr. No. S-981-2B
- Frame Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extract-All
- MFR # RF-981-5
- Zoro # G0321535
- UPC # 819724011984
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Nominal Height | 9 in |
Nominal Width | 10 in |
Details
MERV | 17 |
For Use With | Mfr. No. S-981-2B |
Item | HEPA Filter |
Frame Included | Yes |
Media Area | 35.5 sq ft |
Filter Efficiency | 99.97 % |
Compatible Manufacturer Model Number | S-981-2B |
Performance Rating | MERV 17 |
Number of Filters | 1 |
Filter Type | HEPA Filter |
Includes Frame | Yes |
Type | MERV 17 |
Filter MERV Rating | 17 |
Compatible Extractor Manufacturer Part Number | S-981-2B |
Description
HEPA Filter, Filter Type HEPA Filter, Filter MERV Rating 17, Compatible Extractor Manufacturer Part Number S-981-2B, Compatible Extractor Grainger Part Number 2YFU4, Filter Efficiency 99.97 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDCLEAN Coil Cleaning Wand, 3 lb., Aluminum (SC-CS-WAND)
- FELLOWES Air Cleaner Filter, 16-1/2x4-3/8x1, PK4 (9324001)
- IMPERIAL Ball Valve Hose Set, 6 In, Red, Yellow, Blue (800-MBS)
- FIREYE UV Scanner, 1/2", 4 ft. Conduit, NPT (UV7A4)
- EXTRACT-ALL Air Cleaner Filter, For G2592484 (RF-987-1)
- EXTRACT-ALL Cell Carbon Filter, For G2026367 (F-984-1)
- EXTRACT-ALL HEPA Filter, For G2026267 (F-984-3)
- EXTRACT-ALL Replacement Carbon (RF-984-4A)
- EXTRACT-ALL Filter, 9 In. W, 11 In. H (F-981-1)
- EXTRACT-ALL Air Cleaner Filter, 20x20x4", MERV 8 (RF-400-1)
- GERMGUARDIAN Replacement Filter, HEPA, White (FLT5000)
- Extract-All Air Cleaner Filters