Shop All Engine Components
Extract-All
Grated Inlet Cover
Mfr # 987-DDCWH
Zoro # G3312385
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- For Use With Mfr. No. 987-DCA1, 987-DCA2
- Compatible Manufacturer Model Number 987-DCA1, 987-DCA2
- Product Type Grated Inlet Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extract-All
- MFR # 987-DDCWH
- Zoro # G3312385
- UPC # 819724012653
- Country of Origin United States
- Category Engine Components
Details
Type | Accessory |
For Use With | Mfr. No. 987-DCA1, 987-DCA2 |
Item | Portable Air Cleaner |
Compatible Manufacturer Model Number | 987-DCA1, 987-DCA2 |
Product Type | Grated Inlet Cover |
Description
Portable Air Cleaner, Compatible Grainger Part Number 56HV20, 56HV21, 60JD30, 60JD31, Compatible Manufacturer Model Number 987-DCA1, 987-DCA2, Grated Inlet Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK MAGIC Tire Shine, 16 oz, Gel, Cherry (5072647)
- DORMAN Cam Phaser, 917-250Xd (917-250XD)
- THE MAIN RESOURCE White Tire, Marking Crayon, 12/Box (TMRTI213-12)
- VELVAC 2020Xg Head Assembly, L, H/R, H/R, Bk (719275)
- EXTRACT-ALL Filter, MERV 6, 12x12x1 (RF-987-Panel4pk)
- DORMAN Wiper Arm Cover, 49461 (49461)
- DORMAN Trim Screw Asst., 02406 (02406)
- ASSOCIATED EQUIPMENT FAN BLADES (AE610189)
- ZEROSTART Replacement Element - Tank Heater 41 Series, 1500W 120V (2204096)
- DORMAN 555-101 Steel Cup Expansion Plug 20mm, Height 0.212 (555-101)
- ATD TOOLS ATD Tools ATD-397 T-Tap Terminal Assortment (ATD-397)
- Extract-All Engine Components