Shop All Air Cleaners and Accessories
Extract-All
Fume Extractor with 3" dia. Inlet
Mfr # S-987-3
Zoro # G0056231
product price: $1,246.99
/ea
Free Shipping & Returns
$1,246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extract-All
- MFR # S-987-3
- Zoro # G0056231
- Country of Origin United States
- Category Air Cleaners and Accessories
Details
Item | Fume Extractor with 3" dia. Inlet |
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Description
Fume Extractor with 3 In. dia. Inlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTECH Exhaust Fan Kit, 4 In. Dia. (PB110)
- KING ELECTRIC Efw Multiwatt Large Wall Heater 240V 4000W White (EFW2440-MW-W)
- CARRIER Motor, 3/4 HP, 115V, 1075 rpm (HC45AE115)
- FOSTORIA Element, FPE RP, 4300W, 240V, FSS - Series (64337-013)
- EXTRACT-ALL Downdraft Bench Air Cleaning System (SP-400-DD)
- EXTRACT-ALL Extractor Arm, 3 In dia. (P-981-1A)
- EXTRACT-ALL Replacement CCS Activated Carbon, 27 lb. (RF-400-27)
- EXTRACT-ALL Ambient Air Cleaner, Portable, 350 CFM (S-987-AMB)
- EXTRACT-ALL Oil Mist Collector, Ceiling, 600 cfm (E-600)
- EXTRACT-ALL Fume Extractor, Portable, 800 cfm (SP-800)
- OMNITEC DESIGN Carbon Filter Pad, 12inHx12inWx2inL (OG1212)
- Extract-All Air Cleaners and Accessories