Shop All Air Cleaners and Accessories
Extract-All
Fume Extractor, Portable, 1000 cfm
Mfr # SC-1000
Zoro # G2201346
product price: $6,954.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,954.99
Free 30-Day Returns
Key Features
- Color Black
- Type Portable
- Voltage 120
- Number of Speeds 1
- Filter Rating (Microns) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extract-All
- MFR # SC-1000
- Zoro # G2201346
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Depth (In.) | 32 1/2 in |
Height (In.) | 44 1/2 in |
Hose Length (Ft.) | 9 |
Hose Dia. (In.) | 6 in |
Dia. (In.) | 6 in |
Cord Length (Ft.) | 10 |
Width (In.) | 25 1/2 in |
Overall Dimensions - H x W x D | 44-1/2 in x 25-1/2 in x 32-1/2 in |
Description
Fume Extractor, Portable, Portable Mount, Number of Speeds 1, Air Flow (CFM) 1000, MERV 11, Filter Efficiency ( Percent) 95, Filter Rating (Microns) 1, Sound Level dBA 74, Voltage 120, 60 Hz, 1 Phase, 17 Amps AC, Height (In.) 44 1/2 in, Width (In.) 25 1/2 in, Depth (In.) 32 1/2 in, Dia. (In.) 6 in, Hose Dia. (In.) 6 in, Hose Length (Ft.) 9, Baked Painted Finish, Black, Includes 6 in Extractor Arm, Cleaning Mechanism, Filter, Cord Length (Ft.) 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES Circuit Breaker 60 Amp (CBK2PD240VC060S)
- ESSICK AIR Ducted Evaporative Cooler with Motor 3000 cfm, 1200 sq. ft., 6.5 gal. (2YAE2-6AYP7)
- CANARM Exhaust Fan, Hazardous Location, 14 In (P14-4)
- BEACON MORRIS Hydronic Heater Wall Cabinet, 22 In. W (F84)
- EXTRACT-ALL Air Cleaning System, White, 120V, 60Hz (S-987-2A WHITE)
- EXTRACT-ALL Industrial Air Scrub, 350cfm, 1Speed, Wht (987-UCA1-WH)
- EXTRACT-ALL Compact Extraction System, 120V, 60 Hz (S-987-2A)
- EXTRACT-ALL Hood, Acrylic Finish, For Use With 2DBV6 (SO-987-2)
- EXTRACT-ALL Ambient Air Cleaner, Portable, 350 CFM (S-987-AMB)
- EXTRACT-ALL Refillable 2" Module, Carbon for SP-400 (F-400-1)
- OMNITEC DESIGN Air Scrubber Filter, 18"x24"x12", (OAH2418-40)
- Extract-All Air Cleaners and Accessories