Shop All Air Cleaners and Accessories
Extract-All
Filtering Cabinet Ventilator, 350 CFM
Mfr # S-985-1A
Zoro # G3505275
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 100 cfm, 240 cfm, 350 cfm
- Type Filtering Cabinet Ventilator
- Voltage 120 V
- Watts 350 W
- Amps AC 2.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extract-All
- MFR # S-985-1A
- Zoro # G3505275
- UPC # 819724012004
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Height (In.) | 10 in |
Depth (In.) | 13 in |
Width (In.) | 13 in |
Overall Dimensions - H x W x D | 10 in x 13 in x 13 in |
Overall Height | 10 in |
Overall Width | 13 in |
Overall Depth | 13 in |
Manufacturer Warranty Length | 5 yr |
Description
Source Capture Air Cleaning System, Filtration, Air Flow 100 cfm, 240 cfm, 350 cfm, Forced Air, Filter Performance Rating MERV 6 (Pre-Filter), Filter Efficiency 99.93 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPEST Mobile Air Circulator 24" Non-Oscillating, 115/208-230VAC, 12,867 CFM (913-1260)
- SOLER & PALAU Fan/Light Delay Timer Switch (FLTD-60)
- AIR HANDLER 14x20x1 Synthetic Pleated Air Filter, MERV 13 (11C864)
- INFICON Replacement Filter s, D - TEK Select/CO2 (712-707-G1)
- EXTRACT-ALL Downdraft Bench Air Cleaning System (SP-400-DD)
- EXTRACT-ALL Fume Extractor and Air Cleaning System (SP-400)
- EXTRACT-ALL Refillable 5" Module, Carbon for SP-400 (F-400-C5)
- EXTRACT-ALL Fume Extractor, Portable, 800 cfm (SP-800)
- EXTRACT-ALL Fume Extractor, Portable, 1000 cfm (SC-1000)
- EXTRACT-ALL Oil Mist Collector, Ceiling, 600 cfm (E-600)
- WEIN Wein Products AS150MM Air Supply Minimate Personal Air Purifier (AS150MM)
- Extract-All Air Cleaners and Accessories