Shop All Engine Components
Extract-All
Filter, MERV 6, 12x12x1
Mfr # 987-DCF
Zoro # G3312175
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- For Use With Mfr. No. 987-DCA1, 987-DCA2
- Nominal Depth 1 in
- Compatible Manufacturer Model Number 987-DCA1, 987-DCA2
- Actual Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extract-All
- MFR # 987-DCF
- Zoro # G3312175
- UPC # 819724010246
- Country of Origin United States
- Category Engine Components
Dimensions
Nominal Depth | 1 in |
Actual Height | 12 in |
Actual Depth | 1/2 in |
Actual Width | 12 in |
Nominal Width | 12 in |
Nominal Height | 12 in |
Details
Type | Replacement |
For Use With | Mfr. No. 987-DCA1, 987-DCA2 |
Item | Filter |
Compatible Manufacturer Model Number | 987-DCA1, 987-DCA2 |
Filter Layer Type | 2-Ply Polyester |
Filter Type | Ring |
Filters Out | Dust, Mold |
Number of Filters | 1 |
Media Material | Polyester |
Filters Down To | 3 micron |
Performance Rating | MERV 6 |
Filter Efficiency | 50% |
Description
Filter, Filter Type Ring, Performance Rating MERV 6, Actual Depth 1/2 in, Actual Height 12 in, Actual Width 12 in, Compatible Grainger Part Number 56MW28, 56MW29, Compatible Manufacturer Model Number 987-DCA1, 987-DCA2, Number of Filters 1, Media Material Polyester, Filter Layer Type 2-Ply Polyester, Nominal Depth 1 in, Nominal Height 12 in, Nominal Width 12 in, Filters Down To 3 micron, Filters Out Dust, Mold, Filter Efficiency 50 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBER TUFF Log Skidding Arm 3pt (TMW-81)
- GROTE Gladhand, Emergency, Red, Filter Screen (81-0001-RS)
- POWERSTOP Z36 Truck & Tow Pad W/Hdw, Z36-6005 (Z36-6005)
- BUYERS PRODUCTS 13.5x15/9.25x32/29.5 Inch Black Poly Multipurpose Chest (1712230)
- EXTRACT-ALL Filter, MERV 6, 12x12x1 (RF-987-Panel4pk)
- FEBI Fan Blade, 22784 (22784)
- CUSHMAN Service Solenoid, 24V (629086G02)
- STANDARD IGNITION DISTRIBUTOR VACUUM ADVANCE CONTROL (VC-210)
- ZEROSTART Oil Pan Heater - 450W 120V, 27Mm Straight Thread With O-Ring Seal (3500049)
- ALLSTAR Heavy Duty Engine Cradle for Small Block Chevy & Big Block Chevy (ALL10132)
- DEA MOUNTS ENGINE MOUNT (A2994)
- Extract-All Engine Components