Shop All Engine Components
Extract-All
Filter, MERV 10, 12x12x2
Mfr # RF-987-Pleat4pk
Zoro # G3308718
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- For Use With Mfr. No. 987-DCA1, 987-DCA2
- Compatible Manufacturer Model Number 987-DCA1, 987-DCA2
- Performance Rating MERV 10
- Number of Filters 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extract-All
- MFR # RF-987-Pleat4pk
- Zoro # G3308718
- UPC # 819724010260
- Country of Origin United States
- Category Engine Components
Dimensions
Actual Width | 12 in |
Nominal Depth | 2 in |
Actual Depth | 2 in |
Actual Height | 12 in |
Nominal Height | 12 in |
Nominal Width | 12 in |
Details
Type | Replacement |
For Use With | Mfr. No. 987-DCA1, 987-DCA2 |
Item | Filter |
Compatible Manufacturer Model Number | 987-DCA1, 987-DCA2 |
Performance Rating | MERV 10 |
Number of Filters | 4 |
Filters Out | Dust, Mold, Smoke |
Filters Down To | 1 micron |
Filter Type | Pleated |
Filter Efficiency | 65% |
Media Material | Synthetic |
Description
Filter, Filter Type Pleated, Performance Rating MERV 10, Actual Depth 2 in, Actual Height 12 in, Actual Width 12 in, Compatible Grainger Part Number 56HV20, 56HV21, 56MW28, 56MW29, 60JD30, 60JD31, Compatible Manufacturer Model Number 987-DCA1, 987-DCA2, Number of Filters 4, Media Material Synthetic, Nominal Depth 2 in, Nominal Height 12 in, Nominal Width 12 in, Filters Down To 1 micron, Filters Out Dust, Mold, Smoke, Filter Efficiency 65 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORRYDE UNDER STEP STORAGE BOX W/SUPPORT BRACKET (SP54-099)
- AFTERMARKET M092103 Drawbar Clevis Fits Massey Ferguson (824360M1)
- STANT Oil Filler Cap, Quick On, Plastic (MO99)
- GROTE LIGHTING REFLECTOR-YELLOW -OVAL SCREW MOUNTABLE (41043)
- EXTRACT-ALL Filter, MERV 6, 12x12x1 (RF-987-Panel4pk)
- ZEROSTART Oil Pan Heater - 150W 120V, 1/2in. Npt, 7-3/4in. Long, Water/Oil, Stainless Stl (2201712)
- GENUINE Cut-Off Valve, 11617568423 (11617568423)
- U-POL PRODUCTS U-POL Products UPL-UP0821G 1 US Gallon National Rule Raptor Liner Kit with Gun; Tintable (UPL-UP0821G)
- MSD IGNITION INDUCTIVE TIMING LIGHT (8992)
- MOTORMITE Crank Case Vent Valve, 46072 (46072)
- ARP 1303102 Motor Mount Bolt Kits (A14-1303102)
- Extract-All Engine Components