Shop All Engine Components
Extract-All
Filter, Media Tray, 12x12x2
Mfr # 987-RCM
Zoro # G3309077
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 987-DCA1, 987-DCA2
- Type Replacement
- Number of Filters 1
- Nominal Width 12 in
- Filter Layer Type Vapor Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extract-All
- MFR # 987-RCM
- Zoro # G3309077
- UPC # 819724010253
- Country of Origin United States
- Category Engine Components
Dimensions
Nominal Width | 12 in |
Nominal Depth | 2 in |
Nominal Height | 12 in |
Actual Height | 12 in |
Actual Depth | 2 in |
Actual Width | 12 in |
Details
For Use With | Mfr. No. 987-DCA1, 987-DCA2 |
Item | Filter |
Type | Replacement |
Number of Filters | 1 |
Filter Layer Type | Vapor Carbon |
Filter Type | Vapor Carbon Media Tray |
Media Material | Coconut-Shell |
Filters Out | Odor, Smoke, VOCs |
Compatible Manufacturer Model Number | 987-DCA1, 987-DCA2 |
Description
Filter, Filter Type Vapor Carbon Media Tray, Actual Depth 2 in, Actual Height 12 in, Actual Width 12 in, Compatible Grainger Part Number 56MW28, 56MW29, Compatible Manufacturer Model Number 987-DCA1, 987-DCA2, Number of Filters 1, Media Material Coconut-Shell, Filter Layer Type Vapor Carbon, Nominal Depth 2 in, Nominal Height 12 in, Nominal Width 12 in, Filters Down To Not Applicable, Filters Out Odor, Smoke, VOCs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Inflator Gauge, Digital, Kit, 4 Chuck (S-580EKIT)
- CURT RV 7-Way Blade Cnnctr Plug/Socket, 58152 (58152)
- WAI GLOBAL Voltage Regulators, F794HD (F794HD)
- FOUR SEASONS O-Ring, 24661 (24661)
- EXTRACT-ALL Filter, MERV 6, 12x12x1 (RF-987-Panel4pk)
- MIGHTY MAXX Nuts & BoltsHexHead1/4-20 W/Nut & Washer (093-20011)
- BLUE OX 15-18 EDGE SPT(INC ACC/SHUTTERS)(NO 2.0L ECOBOOST); 16-18 MKX(INC ECOB (BX2673)
- ZEROSTART High Capacity Circulation Heater With Thermostat - 1500W 120V 12.5A, 100-120 deg F 38-49 deg C (3300021)
- EMPI AXLES/BOOTS Valve Cover Vents Pr, 00-9164-0 (00-9164-0)
- URO PARTS Air Intake Boot, 13541703588 (13541703588)
- ACDELCO Bolt-Bat Cbl Term, 19115561 (19115561)
- Extract-All Engine Components