Shop All Engine Components
Extract-All
Filter, Activated Carbon,
Mfr # RF-987-RC625
Zoro # G3309445
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- For Use With Mfr. No. 987-DCA1, 987-DCA2, 987-RCM
- Filter Type Carbon
- Compatible Manufacturer Model Number 987-DCA1, 987-DCA2, 987-RCM
- Media Material Coconut-Shell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extract-All
- MFR # RF-987-RC625
- Zoro # G3309445
- UPC # 819724010284
- Country of Origin United States
- Category Engine Components
Dimensions
Details
Type | Replacement |
For Use With | Mfr. No. 987-DCA1, 987-DCA2, 987-RCM |
Item | Filter |
Filter Type | Carbon |
Compatible Manufacturer Model Number | 987-DCA1, 987-DCA2, 987-RCM |
Media Material | Coconut-Shell |
Filters Out | Odor, Smoke, VOCs |
Number of Filters | 1 |
Filter Layer Type | Carbon |
Description
Filter, Filter Type Carbon, Actual Depth Not Applicable, Actual Height Not Applicable, Actual Width Not Applicable, Compatible Grainger Part Number 56MW28, 56MW29, 56MW32, Compatible Manufacturer Model Number 987-DCA1, 987-DCA2, 987-RCM, Number of Filters 1, Media Material Coconut-Shell, Filter Layer Type Carbon, Filters Down To Not Applicable, Filters Out Odor, Smoke, VOCs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Brake Tubing, 1/4 In. OD, Blk (1120-4A-BLK-100)
- GOODALL MFG 12V 5000 Amp StartAll Corded Jump Pack (GDLJP-12-5000T)
- BUYERS PRODUCTS Ultra Thin 5 Inch Clear/Red LED Strobe Light (8892207)
- WEATHERHEAD Female Branch Tee, 1/4-18, 5/8 In Tube Sz (1477X10X10X4)
- EXTRACT-ALL Filter, MERV 6, 12x12x1 (RF-987-Panel4pk)
- SEAL PWR ENGINE PART Cast Piston, H1132Cpa (H1132CPA)
- WESTAR 76-80 Pontiac Sunbird Engine Mount, Em-2382 (EM-2382)
- CHAMPION SPARK PLUGS Spark Plug, RH10C (130-195)
- ZEROSTART CIRCULATION HEATER ACCESSORY - (1) 5/8" X 3/4" Y FITTING (3300090)
- ALLSTAR Heavy Duty Engine Cradle for Small Block Chevy & Big Block Chevy (ALL10132)
- VAICO Screw, V10-2544 (V10-2544)
- Extract-All Engine Components