Shop All Air Cleaner Filters
Extract-All
Filter, 9 In. W, 11 In. H
Mfr # F-981-1
Zoro # G0481817
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- MERV 14
- Nominal Height 11 in
- Nominal Width 9 in
- For Use With Mfr. No. S-981-2B, SP-981-2B
- Frame Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extract-All
- MFR # F-981-1
- Zoro # G0481817
- UPC # 819724010376
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Nominal Height | 11 in |
Nominal Width | 9 in |
Details
MERV | 14 |
For Use With | Mfr. No. S-981-2B, SP-981-2B |
Item | Air Cleaner Filter |
Frame Included | Yes |
Includes | Hardware, Polyester Pre-Filter, Top Cover |
Filter Efficiency | 95 % |
Standards | ASHRAE 52 Test Method, CE Listed, UL Listed |
Media Area | 29 sq ft |
Compatible Manufacturer Model Number | S-981-2B, SP-981-2B |
Includes Frame | Yes |
Performance Rating | MERV 14 |
Filter Type | Cartridge Filter |
Type | MERV 14 |
Compatible Extractor Manufacturer Part Number | S-981-2B, SP-981-2B |
Filter MERV Rating | 14 |
Compatible Extractor Series | S-981 |
Description
Air Cleaner Filter, Filter Type Cartridge Filter, Filter MERV Rating 14, Compatible Extractor Series S-981, Compatible Extractor Manufacturer Part Number S-981-2B, SP-981-2B, Compatible Extractor Grainger Part Number 2YFU4, 4GJP8, Filter Efficiency 95 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hinge Kit (4HX79)
- RHEEM Manual Reset Limit Switch (470038)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (259-02000)
- AMANA Packaged Terminal A/C, 9,000 BtuH, 4.2 A (PTH093K35AXXX)
- EXTRACT-ALL Carbon Filter, 9 In. W, 11 In. H (F-981-2A)
- EXTRACT-ALL Hepa Filter, 10 In. W, 10 In. H (F-981-3)
- EXTRACT-ALL Replacement Carbon (RF-987-4A)
- EXTRACT-ALL Hepa Filter, 10 In. W, 9 In. H (RF-981-5)
- EXTRACT-ALL Air Cleaner Filter, For G2749765 (RF-987-6)
- EXTRACT-ALL Air Cleaner Filter, For G1027257, G3505275 (RF-985-1)
- HOLMES Holmes RPP105-RHL 7 Air Purifier Carbon Filter (RPP105=RHL)
- Extract-All Air Cleaner Filters