Shop All Air Cleaner Filters
Extract-All
Filter, 9 In. W, 10 In. H
Mfr # RF-981-1
Zoro # G1440634
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- MERV 14
- Nominal Height 10 in
- Nominal Width 9 in
- For Use With Mfr. No. S-981-2B
- Frame Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extract-All
- MFR # RF-981-1
- Zoro # G1440634
- UPC # 819724011861
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Nominal Height | 10 in |
Nominal Width | 9 in |
Details
MERV | 14 |
For Use With | Mfr. No. S-981-2B |
Item | Air Cleaner Filter |
Frame Included | Yes |
Media Area | 29 sq ft |
Includes | Polyester Pre-Filter |
Standards | ASHRAE 52 Test Method |
Filter Efficiency | 95 % |
Performance Rating | MERV 14 |
Compatible Manufacturer Model Number | S-981-2B |
Includes Frame | Yes |
Filter Type | Cartridge Filter |
Filters Out | Dust, Fumes |
Number of Filters | 1 |
Type | MERV 14 |
Filter MERV Rating | 14 |
Compatible Extractor Manufacturer Part Number | S-981-2B |
Description
Air Cleaner Filter, Filter Type Cartridge Filter, Filter MERV Rating 14, Compatible Extractor Manufacturer Part Number S-981-2B, Compatible Extractor Grainger Part Number 2YFU4, Filter Efficiency 95 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY HEAT Cable Kit Roof De-Ice80' (ADKS-400)
- SCHNEIDER ELECTRIC Valve, 1-1/2", Steam, Stem-Up Open, 28 gpm (VB-7253-0-4-10)
- MASTER FLOW Gooseneck Vent 7In Black Glv (GNV7BL)
- BIONAIRE Bionaire RB110CS Air Purifier Filters (RB110CS)
- EXTRACT-ALL Air Cleaner Filter, 20x20x4", MERV 8 (RF-400-1)
- EXTRACT-ALL Hepa Filter, 10 In. W, 9 In. H (RF-981-5)
- EXTRACT-ALL Mini-Pleat Filter, For G0708270, G3047506 (RF-400-2)
- EXTRACT-ALL Air Cleaner Filter, For G1027257, G3505275 (RF-985-1)
- EXTRACT-ALL Hepa Filter, 10 In. W, 10 In. H (F-981-3)
- EXTRACT-ALL HEPA Filter, For G2026267 (F-984-3)
- DAYTON Replacement Filter, PreFilter, 2HPB8, 2HPB9 (2HPC1)
- Extract-All Air Cleaner Filters