Shop All Fume Extractor Arms
Extract-All
Extractor Arm, Length 60 To 99, Dia 2 1/2
Mfr # E-982-4
Zoro # G0565327
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Table, Wall or Column
- Diameter 2 1/2 in
- Overall Length 36 in to 53 in
- Finish Polyurethane Powder Coated, White
- Includes Swivel Boom Arm and Mounting Bracket Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extract-All
- MFR # E-982-4
- Zoro # G0565327
- UPC # 819724011199
- Country of Origin United States
- Category Fume Extractor Arms
Dimensions
Diameter | 2 1/2 in |
Overall Length | 36 in to 53 in |
Details
Item | Fume Extractor Arm |
Mount | Table, Wall or Column |
Finish | Polyurethane Powder Coated, White |
Includes | Swivel Boom Arm and Mounting Bracket Assembly |
Description
Fume Extractor Arm, Table, Wall or Column Mount, Polyurethane Powder Coated, White, Diameter 2 1/2 in, Overall Length 36 in to 53 in, Includes Swivel Boom Arm and Mounting Bracket Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION Ducted Evaporative Cooler 14,000 to 21,000 cfm, 1-1/2, 2, 3 or 5 HP (14/21DD)
- ERIE High Temp Normally Closed Actuator, 120V (AG14B020)
- ATCO Noninsulated Flexible Duct, 12" Dia. (05102512)
- HONEYWELL Dual Action Air Filter U (HRF201B)
- EXTRACT-ALL Extractor Arm, Length 33 To 48, Dia 3 (E-982-1A)
- EXTRACT-ALL Fume Extr Arm, 24" Hard Duct Swivel, Wh (E-982-3)
- EXTRACT-ALL Extractor Arm, Length 36 To 53, Dia 2 1/2 (E-982-1B)
- LEV-CO 5' extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket (EX-ARM-200-1500)
- INSTOCK Fume Extractor Arm, Ceiling or Wall (GRCES-3)
- LEV-CO 7' extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket (EX-ARM-200-2000)
- LEV-CO 5' backdraft extractor arm c/w 6.3"diameter hose, flanged capture hood and direct to table (BDT-ARM-160-1500)
- Extract-All Fume Extractor Arms