Shop All Fume Extractor Arms
This Product is Discontinued
Extract-All
Extractor Arm, Fume, Length 96 In, Dia 4 In (Discontinued)
Mfr # EA84
Zoro # G1499662
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Mount Wall or Column
- Diameter 4 in
- Overall Length 96 in
- Finish Textured Powder Coated, Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extract-All
- MFR # EA84
- Zoro # G1499662
- UPC # 819724010512
- Country of Origin United States
- Category Fume Extractor Arms
Dimensions
Diameter | 4 in |
Overall Length | 96 in |
Extraction Arm Diameter | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Extraction Arm |
Mount | Wall or Column |
Finish | Textured Powder Coated, Black |
Includes | Mounting Brackets and Capture Hood |
Product Type | Extraction Arm |
Description
Extraction Arm, Product Type Extraction Arm, Overall Length 8 ft, Extraction Arm Diameter 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.