Shop All High Pressure Radial Blade Blowers
Extract-All
Exhaust Blower, Universal Mount
Mfr # B-982-1A
Zoro # G4020511
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 5 in
- Voltage 120/240
- Housing Length (In.) 8 1/2 in
- Housing Height (In.) 12 in
- Inlet Dia. (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extract-All
- MFR # B-982-1A
- Zoro # G4020511
- UPC # 819724010017
- Country of Origin Germany
- Category High Pressure Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 5 in |
Housing Length (In.) | 8 1/2 in |
Housing Height (In.) | 12 in |
Inlet Dia. (In.) | 5 in |
Housing Width (In.) | 9 in |
Housing Depth | 8 1/2 in |
Outlet Diameter | 5 in |
Inlet Diameter | 5 in |
Wheel Diameter | 5 in |
Housing Width | 9 in |
Manufacturer Warranty Length | 3 yr |
Housing Height | 12 in |
Description
Exhaust Blower, Wheel Type Forward-Curved, Assembly Assembled, Wheel Diameter 5 in, Airflow @ 0.500 in SP 350 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Boiler Brush, Dia 2 x 4, Length 7 1/2 (3ECZ5)
- PANASONIC Ceiling Bathroom Fan, 80 cfm cfm, 4 in or 6 in Duct Dia., 120V AC (FV-08VRE2)
- PLASTIC SUPPLY Flange, 6 in Duct Dia, Type I PVC, 10" L, 3-1/4" H (PVCF06)
- QWIKPRODUCTS QwikCheck Acid Test Kit (QT2000)
- HOWDEN Blower, Radial Blade, 230/460V, 1-1/2 HP (AF-10-R11527-6)
- DAYTON Heat Slinger, Use With 3AXF4 (4DKL1)
- HOWDEN Blower, Radial Blade, 230/460V, 3 HP (AF-12-R14032-7)
- DAYTON Blower, 26 1/8 In (7C274)
- DAYTON Blower, Duct, 19 1/8 In (3C107)
- DAYTON Blower, 22 5/8 In (7C342)
- DAYTON Blower, 15 5/8 In (7C325)
- Extract-All High Pressure Radial Blade Blowers