Shop All Air Cleaners and Accessories
Extract-All
Downdraft Bench Air Cleaning System
Mfr # SP-400-DD
Zoro # G3047506
product price: $3,273.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,273.99
Free 30-Day Returns
Key Features
- Color Black
- Type Downdraft Bench
- Voltage 120
- Watts 330 W
- Mount Floor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extract-All
- MFR # SP-400-DD
- Zoro # G3047506
- UPC # 819724013094
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Cord Length (Ft.) | 8 |
Width (In.) | 20 in |
Height (In.) | 36 in |
Depth (In.) | 20 in |
Overall Dimensions - H x W x D | 36 in x 20 in x 20 in |
Details
Item | Clean Air System |
Color | Black |
Type | Downdraft Bench |
Voltage | 120 |
Watts | 330 W |
Mount | Floor |
Comes With | Back and Side Shields, Three-Stage Filter |
Finish | Polyurethane Powder Coated |
Filter Efficiency (%) | 95 |
Amps AC | 2.91 |
MERV | 14 |
Phase | 1 |
Sound Level dBA | 70 |
Hz | 60 |
Air Flow (CFM) | 400 |
Includes | Back and Side Shields, Downdraft Cover, Three-Stage Filter |
Number of Speeds | 1 |
Description
Clean Air System, Downdraft Bench, Floor Mount, Number of Speeds 1, Air Flow (CFM) 400, MERV 14, Filter Efficiency ( Percent) 95, Sound Level dBA 70, Voltage 120, 60 Hz, 1 Phase, 2.91 Amps AC, 330 W Watts, Height (In.) 36 in, Width (In.) 20 in, Depth (In.) 20 in, Polyurethane Powder Coated Finish, Black, Includes Back and Side Shields, Downdraft Cover, Three-Stage Filter, Cord Length (Ft.) 8, Overall Dimensions - H x W x D 36 in x 20 in x 20 in, Back and Side Shields, Three-Stage Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME MIAMI Motor Kit, Evap, 110V/220V, 1/45 HP (7502)
- DIAL MFG 1/2Hp 115V 2Spd Motor (2204)
- GATES Straight Hose Hvac Heater Hos, 28491 (28491)
- DAYTON Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 8674/9612 CFM (7DD08)
- EXTRACT-ALL Oil Mist Collector, Ceiling, 600 cfm (E-600)
- EXTRACT-ALL Compact Air Cleaning System, 350 CFM (S-987-1)
- EXTRACT-ALL Compact Extraction System, 120V, 60 Hz (S-987-2A)
- EXTRACT-ALL Replacement CCS Activated Carbon, 12 lb. (RF-400-5A)
- EXTRACT-ALL Refillable 5" Module, Carbon for SP-400 (F-400-C5)
- EXTRACT-ALL Refillable 2" Module, Carbon for SP-400 (F-400-1)
- MEDIFY AIR Medify MA15 Air Purifier with H13 True HEPA Filter 330 sq ft Coverage White 1Pack (MA-15-W1)
- Extract-All Air Cleaners and Accessories