Shop All Air Cleaners and Accessories
Extract-All
Compact Air Cleaning System, 350 CFM
Mfr # S-987-1
Zoro # G0056240
product price: $1,177.99
/ea
Free Shipping & Returns
$1,177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Air CFM @ 90 PSI - Air Compressor 1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extract-All
- MFR # S-987-1
- Zoro # G0056240
- Country of Origin United States
- Category Air Cleaners and Accessories
Details
Item | Compact Air Cleaning System,350 CFM |
Free Air CFM @ 90 PSI - Air Compressor | 1.0 |
Description
Compact Air Cleaning System,350 CFM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 1F85U-22Pr 80 Series Clear (1F85U-22PR)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1-1/4 In, (F)NPT (VG7241PT)
- ANTHONY INTERNATIONAL Torque Rod, 29" (02-10308-0007)
- REVCOR Blower Whl, Dia 7 1/8 In, Width 2 1/2 In (B712-250HS)
- EXTRACT-ALL HEPA Filter for SP-400, High Capacity (F-400-2)
- EXTRACT-ALL Downdraft Bench Air Cleaning System (SP-400-DD)
- EXTRACT-ALL Extractor Arm, 3 In dia. (P-981-1A)
- EXTRACT-ALL Replacement CCS Activated Carbon, 27 lb. (RF-400-27)
- EXTRACT-ALL Refillable 2" Module, Carbon for SP-400 (F-400-1)
- EXTRACT-ALL Industrial Air Scrub, 350cfm, 1Speed, Wht (987-UCA1-WH)
- XPOWER Filter Kit for XPOWER 600 Series Air Movers (600FK)
- Extract-All Air Cleaners and Accessories