Shop All Air Cleaner Filters
Extract-All
Cell Filter, 12 In. W, 6 In. D, 12 In. H
Mfr # F-987-1
Zoro # G3385523
original price:
$219.39
5% off
new price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12 x 12 x 6
- MERV 14
- Nominal Height 12 in
- Nominal Width 12 in
- Nominal Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extract-All
- MFR # F-987-1
- Zoro # G3385523
- UPC # 819724010796
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 12 x 12 x 6 |
Nominal Height | 12 in |
Nominal Width | 12 in |
Nominal Depth | 6 in |
Details
MERV | 14 |
For Use With | Mfr. No. S-987-2A |
Item | Cell Carbon Filter |
Frame Included | Yes |
Filter Efficiency | 95 % |
Media Area | 6.6 sq ft |
Performance Rating | MERV 14 |
Includes Frame | Yes |
Filters Out | Odors, Smoke |
Compatible Manufacturer Model Number | S-987-2A |
Filter Type | Rigid Cell Filter |
Filter Layer Type | Carbon |
Type | MERV 14 |
Compatible Extractor Series | S-987 |
Compatible Extractor Manufacturer Part Number | S-987-2A |
Filter MERV Rating | 14 |
Filter Media | Carbon |
Description
Cell Carbon Filter, Filter Type Rigid Cell Filter, Filter MERV Rating 14, Compatible Extractor Series S-987, Compatible Extractor Manufacturer Part Number S-987-2A, Compatible Extractor Grainger Part Number 2DBV6, Filter Efficiency 95 Percent, Filter Media Carbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 760-802 Remote Flame Sensor For (760-802)
- AMERI-VENT Single Wall Vent Pipe Hanger, 3 In (3VPH)
- AEGIS Aegissplitring 1.625" 254,256T (SGR-1.625-UKIT-1A4)
- HONEYWELL FAN, TOWER, WHOLE ROOM, QUIETSET, HONEYWELL (HWLHYF290B)
- EXTRACT-ALL Air Cleaner Filter, 20x20x1", MERV 6, 6 pk. (RF-984-1)
- EXTRACT-ALL Filter, 9 In. W, 11 In. H (F-981-1)
- EXTRACT-ALL Hepa Filter, 10 In. W, 9 In. H (RF-981-5)
- EXTRACT-ALL Replacement Aluminum Mesh Filter, For G1062616 (RF-14-1)
- EXTRACT-ALL Carbon Filter, 9 In. W, 11 In. H (F-981-2A)
- EXTRACT-ALL Filter, 9 In. W, 10 In. H (RF-981-1)
- KINGSCOTE Thermal Smoke Agent (T-810300)
- Extract-All Air Cleaner Filters