Shop All Air Cleaner Filters
Extract-All
Cell Carbon Filter, For G2026367
Mfr # F-984-1
Zoro # G2647145
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12 x 24 x 6
- MERV 14
- Nominal Height 12 in
- Nominal Width 24 in
- Nominal Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extract-All
- MFR # F-984-1
- Zoro # G2647145
- UPC # 819724010574
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 12 x 24 x 6 |
Nominal Height | 12 in |
Nominal Width | 24 in |
Nominal Depth | 6 in |
Details
MERV | 14 |
For Use With | Mfr. No. S-984-1 |
Item | Cell Carbon Filter |
Frame Included | Yes |
Filter Efficiency | 95% |
Standards | ASHRAE 52.1 Test Method, UL Listed |
Media Area | 13.2 sq ft |
Compatible Manufacturer Model Number | S-984-1 |
Performance Rating | MERV 14 |
Includes Frame | Yes |
Filter Type | Cell |
Type | MERV 14 |
Description
Cell Carbon Filter, Filter Type Cell, Performance Rating MERV 14, Compatible Grainger Part Number 2YFV5, Compatible Manufacturer Model Number S-984-1, Nominal Depth 6 in, Nominal Height 12 in, Nominal Width 24 in, Filter Efficiency 95 Percent, Includes Frame Yes, Media Area 13.2 sq ft, Standards ASHRAE 52.1 Test Method, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTRACT-ALL Refillable 5" Module, Carbon for SP-400 (F-400-C5)
- SUPCO Condensate Drain Pan, 120V, 50 oz. (70)
- PANASONIC Module, Condensation Sensor (FV-CSVK1)
- RITTAL Enclosure AC, Wall Mount, 1093 BtuH (3302100)
- EXTRACT-ALL Hepa Carbon Filter, 10 In. W, 10 In. H (F-981-4A)
- EXTRACT-ALL Air Cleaner Filter, For G2592484 (RF-987-1)
- EXTRACT-ALL Filter, 9 In. W, 11 In. H (F-981-1)
- EXTRACT-ALL Air Cleaner Filter, For G2749765 (RF-987-6)
- EXTRACT-ALL Air Cleaner Filter, 20x20x4", MERV 8 (RF-400-1)
- EXTRACT-ALL Mini-Pleat Filter, For G0708270, G3047506 (RF-400-2)
- GERMGUARDIAN HEPA Filter, Odor Reduction (AC5350B)
- Extract-All Air Cleaner Filters