Shop All Air Cleaner Filters
Extract-All
Carbon Module and Pleated Filter
Mfr # F-987-5A
Zoro # G2749765
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12 x 12 x 8
- MERV 7
- Nominal Height 12 in
- Nominal Width 12 in
- Nominal Depth 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extract-All
- MFR # F-987-5A
- Zoro # G2749765
- UPC # 819724010345
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 12 x 12 x 8 |
Nominal Height | 12 in |
Nominal Width | 12 in |
Nominal Depth | 8 in |
Details
MERV | 7 |
For Use With | Mfr. No. S-987-2A |
Item | Carbon Module and Pleated Filter |
Frame Included | Yes |
Filter Efficiency | 40 % |
Includes | Activated Carbon, Pleated Filter |
Performance Rating | MERV 7 |
Filter Layer Type | Carbon |
Filters Out | Fumes, Odors |
Filter Type | Pleated Filter w/ Activated Carbon |
Compatible Manufacturer Model Number | S-987-2A |
Includes Frame | Yes |
Type | MERV 7 |
Compatible Extractor Series | S-987 |
Filter MERV Rating | 10 |
Filter Media | Carbon |
Compatible Extractor Manufacturer Part Number | S-987-2A |
Description
Carbon Module and Pleated Filter, Filter Type Pleated Filter w/ Activated Carbon, Filter MERV Rating 10, Compatible Extractor Series S-987, Compatible Extractor Manufacturer Part Number S-987-2A, Compatible Extractor Grainger Part Number 2DBV6, Filter Efficiency 40 Percent, Filter Media Carbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 10X14X1 MERV 12 MPR 15001900 12 PIECES ACTUAL SIZE 95 X 135 X 075 MADE IN TH (WY-0FFB-0)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 3/4 (VG1245BN)
- KOCH FILTER 15x20x1 Standard Capacity Pleated Filter, MERV 8 (102-700-005)
- ACCUMULAIR Pleated Air Filter, 22" x 24" x 1", 4 Pack (FA22X24_4)
- EXTRACT-ALL Air Cleaner Filter, For G1027257, G3505275 (RF-985-1)
- EXTRACT-ALL Carbon Filter, For G0708270, G3047506 (RF-400-3)
- EXTRACT-ALL Filter, 9 In. W, 11 In. H (F-981-1)
- EXTRACT-ALL Mini-Pleat Filter, For G0708270, G3047506 (RF-400-2)
- EXTRACT-ALL Cell Filter, 12 In. W, 6 In. D, 12 In. H (F-987-1)
- EXTRACT-ALL Hepa Filter, 10 In. W, 10 In. H (F-981-3)
- AIR SYSTEMS INTL Portable Pre-Filter With Stand, 240Cfm (PF-240)
- Extract-All Air Cleaner Filters