Shop All Air Cleaner Filters
Extract-All
Carbon Impregnated Filter, 12x12x2"
Mfr # RF-DD6
Zoro # G3914127
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x12x2
- Nominal Height 12 in
- Nominal Width 12 in
- Nominal Depth 2 in
- For Use With Mfr. No. S-DD1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extract-All
- MFR # RF-DD6
- Zoro # G3914127
- UPC # 819724012714
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 12x12x2 |
Nominal Height | 12 in |
Nominal Width | 12 in |
Nominal Depth | 2 in |
Details
For Use With | Mfr. No. S-DD1 |
Item | Carbon Impregnated Filter |
Frame Included | No |
Compatible Manufacturer Model Number | S-DD1 |
Media Material | Poly |
Filter Type | Panel |
Description
Carbon Impregnated Filter, Filter Type Panel, Compatible Grainger Part Number 8XDJ7, Compatible Manufacturer Model Number S-DD1, Media Material Poly, Nominal Depth 2 in, Nominal Height 12 in, Nominal Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hydronic Unit Heater, 12-1/8 In. H (5PV54)
- DAYTON Replacement Bearing (53J915)
- TEMPCO Band Heater, 3 In. W, 1400 Deg F, 240V (BCH06426)
- ATLAS Refrigerant Scale with Handset, 250 lb (DS-250)
- EXTRACT-ALL HEPA Filter, For G2026267 (F-984-3)
- EXTRACT-ALL Air Cleaner Filter, For G1027257, G3505275 (RF-985-1)
- EXTRACT-ALL Filter, 9 In. W, 11 In. H (F-981-1)
- EXTRACT-ALL Replacement Carbon (RF-987-4A)
- EXTRACT-ALL Mini-Pleat Filter, For G0708270, G3047506 (RF-400-2)
- EXTRACT-ALL Carbon Module and Pleated Filter (F-987-5A)
- MEDIFY AIR Replacement filter for MA-40 (MA-40-E1)
- Extract-All Air Cleaner Filters