Shop All Air Cleaners and Accessories
Extract-All
Capture Hood, For 2YFV5, Width 30 In
Mfr # E-984-2
Zoro # G2482934
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Type Inlet
- For Use With 2YFV5
- Finish Acrylic
- Height (In.) 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extract-All
- MFR # E-984-2
- Zoro # G2482934
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Height (In.) | 24 in |
Depth (In.) | 9 in |
Width (In.) | 30 in |
Overall Dimensions - H x W x D | 24 in x 30 in x 9 in |
Details
Item | Capture Hood |
Color | Clear |
Type | Inlet |
For Use With | 2YFV5 |
Finish | Acrylic |
Description
Capture Hood, Inlet, Height (In.) 24 in, Width (In.) 30 in, Depth (In.) 9 in, Acrylic Finish, Clear, For Use With 2YFV5, Overall Dimensions - H x W x D 24 in x 30 in x 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELAVAN Nozzle, Solid, GPH 1.25X, Spray Angle 80B (2559GU)
- SPEEDI-BOOT Vent Boot Hanger, End, 6 x 10, Dia 7 (SBS-6107 EB)
- DAYTON 34" Hydronic Electric Baseboard Heater, White, 750W, 120V (3EMZ9)
- EATON CUTLER-HAMMER Contactor, 120V 135A Nema 4 Starter (AN16NN0A)
- EXTRACT-ALL Ductless Clean Air Station, Bench Top (S-984-1)
- EXTRACT-ALL Fume Extractor, Portable, 800 cfm (SP-800)
- EXTRACT-ALL Air Cleaning System, White, 120V, 60Hz (S-987-2A WHITE)
- EXTRACT-ALL Fume Extractor and Air Cleaning System (SP-400)
- EXTRACT-ALL Oil Mist, Smoke and Particulate Collector (E-1400G)
- EXTRACT-ALL Fume Extractor, Portable, 1000 cfm (SC-1000)
- PURE ENRICHMENT PureZone 5-3/4 in. H X 1/4 in. W Rectangular HEPA Air Purifier Filter (PECOMFIL)
- Extract-All Air Cleaners and Accessories