Shop All Air Cleaner Filters
Extract-All
Baffle Filter, For G4191074
Mfr # RF-DD2
Zoro # G4164526
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12 x 12 x 2
- Nominal Height 12 in
- Nominal Width 12 in
- Nominal Depth 2 in
- For Use With Mfr. No. S-DD1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extract-All
- MFR # RF-DD2
- Zoro # G4164526
- UPC # 819724012639
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 12 x 12 x 2 |
Nominal Height | 12 in |
Nominal Width | 12 in |
Nominal Depth | 2 in |
Details
For Use With | Mfr. No. S-DD1 |
Item | Baffle Filter |
Frame Included | Yes |
Filter Efficiency | 0.9997% |
Filter Type | Baffle |
Includes Frame | Yes |
Compatible Manufacturer Model Number | S-DD1 |
Description
Baffle Filter, Filter Type Baffle, Compatible Grainger Part Number 8XDJ7, Compatible Manufacturer Model Number S-DD1, Nominal Depth 2 in, Nominal Height 12 in, Nominal Width 12 in, Filter Efficiency 0.9997 Percent, Includes Frame Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Air Separator, 1 in., 150psi, Automatic (49-100T-2)
- HONEYWELL HOME INTERMITTENT PILOT BURNER, B BRACKET, L TI (Q345A1313)
- HONEYWELL Zd12X20Tz 24V Automatic (ZD12X20TZ)
- CANARM ExtFn, 14In Bld, Galvalume, 115V (AX14-2)
- EXTRACT-ALL HEPA Filter, For G2026267 (F-984-3)
- EXTRACT-ALL Air Cleaner Filter, For G2592484 (RF-987-1)
- EXTRACT-ALL Hepa Carbon Filter, 10 In. W, 10 In. H (F-981-4A)
- EXTRACT-ALL Portable Down Draft Collector (S-DD1)
- EXTRACT-ALL Air Cleaner Filter, 20x20x4", MERV 8 (RF-400-1)
- EXTRACT-ALL Replacement Carbon (RF-981-2C)
- AIR SYSTEMS INTL Filter Assembly, 50Cfm, C Assembly (WL008)
- Extract-All Air Cleaner Filters