Shop All Air Cleaner Filters
Extract-All
Air Scrubber Filter, MERV 8, 20x20x4
Mfr # RF-800-PLEAT
Zoro # G1938127
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20 in x 20 in x 4 in
- MERV 8
- Nominal Height 20 in
- Nominal Width 20 in
- Nominal Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extract-All
- MFR # RF-800-PLEAT
- Zoro # G1938127
- UPC # 819724010185
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 20 in x 20 in x 4 in |
Nominal Height | 20 in |
Nominal Width | 20 in |
Nominal Depth | 4 in |
Actual Height | 20 in |
Actual Depth | 4 in |
Actual Width | 20 in |
Details
MERV | 8 |
For Use With | 800-UCA2, Mfr. No.800-UCA1 |
Item | Air Scrubber Filter |
Frame Included | Yes |
Filter Rating (Microns) | 0.3 micron |
Performance Rating | MERV 8 |
Media Material | Synthetic |
Filter Efficiency | 65% |
Standards | UL Listed |
Number of Filters | 1 |
Includes Frame | Yes |
Filters Out | Dust, Mold, Smoke |
Filters Down To | 1 micron |
Compatible Manufacturer Model Number | 800-UCA1, 800-UCA2 |
Filter Type | Pleated |
Description
Air Scrubber Filter, Filter Type Pleated, Performance Rating MERV 8, Actual Depth 4 in, Actual Height 20 in, Actual Width 20 in, Compatible Grainger Part Number 35ZW98, 35ZW99, 35ZX02, 35ZX03, 56HV24, 56HV25, 60JD34, 60JD35, Compatible Manufacturer Model Number 800-UCA1, 800-UCA2, Number of Filters 1, Media Material Synthetic, Nominal Depth 4 in, Nominal Height 20 in, Nominal Width 20 in, Filters Down To 1 micron, Filters Out Dust, Mold, Smoke, Filter Efficiency 65 Percent, Includes Frame Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Synthetic Pocket Air Filter, 20x20x15", MERV 13 (2JVD8)
- DAYTON 36 in Backdraft Damper / Wall Shutter, 36-1/2 in x 36-1/2 in (1C209)
- BRISKHEAT PTC Evapoway Anti-Condensate Pan, 120V (PTC10X-1)
- DAYTON Blower, 13 1/2in (7C562)
- EXTRACT-ALL Hepa Filter, 10 In. W, 10 In. H (F-981-3)
- EXTRACT-ALL Replacement Aluminum Mesh Filter, For G1062616 (RF-14-1)
- EXTRACT-ALL Cell Carbon Filter, For G2026367 (F-984-1)
- EXTRACT-ALL Replacement Carbon (RF-987-4C)
- EXTRACT-ALL Air Cleaner Filter, 20x20x1", MERV 6, 6 pk. (RF-984-1)
- EXTRACT-ALL Carbon Filter, 9 In. W, 11 In. H (F-981-2A)
- HONEYWELL Fc100A1037 20" X 25" X 5" Media (FC100A1037)
- Extract-All Air Cleaner Filters