Shop All Air Cleaner Filters
Extract-All
Air Scrubber Filter, MERV 19, 20x20x20
Mfr # RF-800-ULPA
Zoro # G1943928
original price:
$1,007.00
4% off
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20 in x 20 in x 20 in
- Nominal Height 20 in
- Nominal Width 20 in
- Nominal Depth 20 in
- For Use With Mfr. No. 800-UCA2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extract-All
- MFR # RF-800-ULPA
- Zoro # G1943928
- UPC # 819724010178
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 20 in x 20 in x 20 in |
Nominal Height | 20 in |
Nominal Width | 20 in |
Nominal Depth | 20 in |
Actual Depth | 5 7/8 in |
Actual Height | 20 in |
Actual Width | 20 in |
Details
For Use With | Mfr. No. 800-UCA2 |
Item | Air Scrubber Filter |
Frame Included | Yes |
Media Area | 71 sq ft |
Filter Efficiency | 99.99% |
Media Material | Glass Microfiber |
Standards | UL Listed |
Filter Rating (Microns) | 0.12 micron |
Performance Rating | MERV 19 |
Number of Filters | 1 |
Includes Frame | Yes |
Filters Down To | 0.125 micron |
Filters Out | Bacteria, Dust, Mold, Viruses |
Filter Type | ULPA |
Compatible Manufacturer Model Number | 800-UCA2 |
Description
Air Scrubber Filter, Filter Type ULPA, Performance Rating MERV 19, Actual Depth 5 7/8 in, Actual Height 20 in, Actual Width 20 in, Compatible Grainger Part Number 56HV25, 60JD35, Compatible Manufacturer Model Number 800-UCA2, Number of Filters 1, Media Material Glass Microfiber, Nominal Depth 20 in, Nominal Height 20 in, Nominal Width 20 in, Filters Down To 0.125 micron, Filters Out Bacteria, Dust, Mold, Viruses, Filter Efficiency 99.99 Percent, Includes Frame Yes, Media Area 71 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAU PARTS Fan Blades, 4Bld 24Dia 27Deg Ccw (60559801)
- JOHNSON CONTROLS Flare Valve (V-3752-6008)
- ROBERTSHAW Gas Valve, NG/LP, Standing Pilot, 24VAC, 3.5 in wc, Fast Opening (720-400)
- LASKO 20" Box Fan 3 Speed, 3733 (3733)
- EXTRACT-ALL Portable Down Draft Collector (S-DD1)
- EXTRACT-ALL Replacement Aluminum Mesh Filter, For G1062616 (RF-14-1)
- EXTRACT-ALL Carbon Module and Pleated Filter (F-987-5A)
- EXTRACT-ALL HEPA Filter, For G2026267 (F-984-3)
- EXTRACT-ALL Hepa Filter, 10 In. W, 9 In. H (RF-981-5)
- EXTRACT-ALL Hepa Carbon Filter, 10 In. W, 10 In. H (F-981-4A)
- TESTO Particle filters, disk type (0554 3385)
- Extract-All Air Cleaner Filters