Shop All Air Cleaners and Accessories
Extract-All
Air Cleaning System, White, 120V, 60Hz
Mfr # S-987-2A WHITE
Zoro # G3853972
product price: $1,427.99
/ea
Free Shipping & Returns
$1,427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Voltage 120
- Watts 350 W
- Sound Level dBA 66 @ 6 ft
- Mount Multiple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extract-All
- MFR # S-987-2A WHITE
- Zoro # G3853972
- UPC # 819724012165
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Dia. (In.) | 2 1/2 in |
Width (In.) | 19 1/2 in |
Cord Length (Ft.) | 3 to 4 1/2 |
Height (In.) | 12 1/2 in |
Depth (In.) | 12 1/2 in |
Overall Dimensions - H x W x D | 12-1/2 in x 19-1/2 in x 12-1/2 in |
Housing Dimensions | 19.5 in D |
Extraction Arm Length (Maximum) | 4.4 ft |
Housing Depth | 19.5 in |
Extraction Arm Diameter | 2.5 in |
Description
Air Cleaning System, Maximum Air Flow 350 cfm, Minimum Air Flow 50 cfm, Extraction Arm Diameter 2.5 in, Extraction Arm Length (Maximum) 4.4 ft, Power Consumption 350 W, Sound Level 68 dB, Filter Type Polyester Panel Filter, Input Voltage 120V AC, Motor Horsepower (Maximum) 1/8 hp, Compatible Filter Manufacturer Part Number F-987-1, F-987-2A, F-987-3, F-987-4A, F-987-5A, RF-987-1, RF-987-11, RF-987-HEPA, RF-987-PLEAT, RF-987-ULPA, Current 2.8 A, Extraction Arm Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON Steam Trap, 800F, Stainless Steel, 600 psi, End to End Length: 2 in (NTD600-N1B9A)
- CLEVELAND CONTROLS Static Pressure Probe, Insertion 7 1/2 In (21400)
- BROAN Bird Screen (98005586)
- BRISKHEAT Heavy Insulated Heating Tape, High Temp, Dual Element, 120VAC, 0.5"Wx10'L (BWH051100LD)
- EXTRACT-ALL Source Capture Air Cleaner, Fliter Req. (S-981-2B)
- EXTRACT-ALL Compact Air Cleaning System, 350 CFM (S-987-1)
- EXTRACT-ALL Ductless Clean Air Station, Bench Top (S-984-1)
- EXTRACT-ALL Replacement CCS Activated Carbon, 12 lb. (RF-400-5A)
- EXTRACT-ALL Refillable 5" Module, Carbon for SP-400 (F-400-C5)
- EXTRACT-ALL Fume Extractor and Air Cleaning System (SP-400)
- QUEENAIRE Queenaire QTH24 Qt Hurricane Odor Eliminator and Deodorizer (QTH24)
- Extract-All Air Cleaners and Accessories