Shop All Air Cleaner Filters
Extract-All
Air Cleaner Filter, For G3220061
Mfr # RF-984-6
Zoro # G3485571
product price: $171.99
/pk 6, $28.67/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12 x 24 x 2
- MERV 8
- Nominal Height 12 in
- Nominal Width 24 in
- Nominal Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extract-All
- MFR # RF-984-6
- Zoro # G3485571
- UPC # 819724012141
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 12 x 24 x 2 |
Nominal Height | 12 in |
Nominal Width | 24 in |
Nominal Depth | 2 in |
Details
MERV | 8 |
For Use With | Mfr. No. F-984-5A |
Item | Air Cleaner Filter |
Frame Included | Yes |
Standards | ASHRAE 52 Test Method |
Media Area | 8.7 sq ft |
Filter Efficiency | 90 to 95% |
Includes | System Mounted on Galvanized Steel |
Number of Filters | 6 |
Compatible Manufacturer Model Number | F-984-5A |
Includes Frame | Yes |
Filter Type | Pleated |
Filters Out | Dust, Smoke |
Performance Rating | MERV 14 |
Frame Material | Galvanized Steel |
Type | MERV 8 |
Description
Air Cleaner Filter, Filter Type Pleated, Performance Rating MERV 14, Compatible Grainger Part Number 2YFW3, Compatible Manufacturer Model Number F-984-5A, Number of Filters 6, Nominal Depth 2 in, Nominal Height 12 in, Nominal Width 24 in, Filters Out Dust, Smoke, Filter Efficiency 90 to 95 Percent, Frame Material Galvanized Steel, Includes System Mounted on Galvanized Steel, Includes Frame Yes, Media Area 8.7 sq ft, Standards ASHRAE 52 Test Method, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Scale Remover Kit, Tankless Water Heater (4387-01)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x4", MERV 14 (2GFF6)
- DAYTON Impeller (165323)
- PAMLICO AIR 18 in. W X 20 in. H X 2 in. D Fiberglass 4 MERV Air Filter 12 pk (11204-021820)
- EXTRACT-ALL Hepa Carbon Filter, 10 In. W, 10 In. H (F-981-4A)
- EXTRACT-ALL Air Cleaner Filter, 20x20x4", MERV 8 (RF-400-1)
- EXTRACT-ALL Baffle Filter, For G4191074 (RF-DD2)
- EXTRACT-ALL Replacement Carbon (RF-984-4A)
- EXTRACT-ALL Filter, 9 In. W, 10 In. H (RF-981-1)
- EXTRACT-ALL Hepa Filter, 10 In. W, 10 In. H (F-981-3)
- DAYTON HEPA & Carbon Filter, For G2718317 (2HPB5)
- Extract-All Air Cleaner Filters