Shop All Air Cleaner Filters
Extract-All
Air Cleaner Filter, For G2749765
Mfr # RF-987-6
Zoro # G1135626
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12 in x 12 in x 2 in
- MERV 7
- Nominal Height 12 in
- Nominal Width 12 in
- Nominal Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extract-All
- MFR # RF-987-6
- Zoro # G1135626
- UPC # 819724012486
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 12 in x 12 in x 2 in |
Nominal Height | 12 in |
Nominal Width | 12 in |
Nominal Depth | 2 in |
Actual Depth | 2 in |
Actual Width | 12 in |
Actual Height | 12 in |
Details
MERV | 7 |
For Use With | Mfr. No. F-987-5A |
Item | Air Cleaner Filter |
Frame Included | Yes |
Filter Efficiency | 65% |
Standards | ASHRAE 52 Test Method |
Media Area | 2.9 sq ft |
Filters Down To | 1 micron |
Includes Frame | Yes |
Compatible Manufacturer Model Number | F-987-5A |
Filter Type | Pleated |
Performance Rating | MERV 10 |
Media Material | Synthetic |
Pack Quantity | 4 |
Filters Out | Dust, Mold, Smoke |
Number of Filters | 4 |
Type | MERV 7 |
Description
Air Cleaner Filter, Filter Type Pleated, Performance Rating MERV 10, Actual Depth 2 in, Actual Height 12 in, Actual Width 12 in, Compatible Grainger Part Number 56HV20, 56HV21, 56MW28, 56MW29, 60JD30, 60JD31, Compatible Manufacturer Model Number F-987-5A, Number of Filters 4, Media Material Synthetic, Nominal Depth 2 in, Nominal Height 12 in, Nominal Width 12 in, Filters Down To 1 micron, Filters Out Dust, Mold, Smoke, Filter Efficiency 65 Percent, Includes Frame Yes, Media Area 2.9 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON Steam Trap, 450F, Cast Iron, 0 to 125 psi (FTN-C5D9A)
- SUPCO Capillary Tube, .054 ID x 100 ft. (BC54X100)
- DAYTON Valve Rebuild Kit, Instructions, 3/4 in. (066049)
- FOSTORIA Electric Infrared Heater, Ceiling, Suspended, 304 Stainless Steel (OCH-46-120V-SSE)
- EXTRACT-ALL Hepa Carbon Filter, 10 In. W, 10 In. H (F-981-4A)
- EXTRACT-ALL Replacement Aluminum Mesh Filter, For G1062616 (RF-14-1)
- EXTRACT-ALL Carbon Module and Pleated Filter (F-987-5A)
- EXTRACT-ALL Portable Down Draft Collector (S-DD1)
- EXTRACT-ALL Filter, 9 In. W, 10 In. H (RF-981-1)
- EXTRACT-ALL Replacement Carbon (RF-984-4A)
- FELLOWES Air Cleaner Filter, 16-1/2x4-3/8x1, PK4 (9324001)
- Extract-All Air Cleaner Filters