Shop All Air Cleaner Filters
Extract-All
Air Cleaner Filter, For G2592484
Mfr # RF-987-1
Zoro # G2647976
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12 in x 12 in x 1 in
- MERV 6
- Nominal Height 12 in
- Nominal Width 12 in
- Nominal Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extract-All
- MFR # RF-987-1
- Zoro # G2647976
- UPC # 819724012318
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 12 in x 12 in x 1 in |
Nominal Height | 12 in |
Nominal Width | 12 in |
Nominal Depth | 1 in |
Actual Depth | 1/2 in |
Actual Width | 12 in |
Actual Height | 12 in |
Details
MERV | 6 |
For Use With | Mfr. No. S-987-2A |
Item | Air Cleaner Filter |
Frame Included | No |
Standards | ASHRAE 52 Test Method |
Filter Efficiency | 50% |
Media Area | 1 sq ft |
Filter Type | Panel |
Filter Layer Type | 2-Ply Polyester |
Compatible Manufacturer Model Number | S-987-2A |
Performance Rating | MERV 6 |
Pack Quantity | 4 |
Filters Out | Dust, Mold |
Includes Frame | No |
Filters Down To | 3 micron |
Number of Filters | 4 |
Type | MERV 6 |
Description
Air Cleaner Filter, Filter Type Panel, Performance Rating MERV 6, Actual Depth 1/2 in, Actual Height 12 in, Actual Width 12 in, Compatible Grainger Part Number 2DBV6, 56MW28, 56MW29, 9WKN1, Compatible Manufacturer Model Number S-987-2A, Number of Filters 4, Filter Layer Type 2-Ply Polyester, Nominal Depth 1 in, Nominal Height 12 in, Nominal Width 12 in, Filters Down To 3 micron, Filters Out Dust, Mold, Filter Efficiency 50 Percent, Includes Frame No, Media Area 1 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER 1 HP, 3600 CFM, 8.5 Amps, 4 Positions, 3 Speeds Air Mover (X-830)
- LASKO TBLE FAN 3 SPD BLK 12""BD (2017)
- ROBERTSHAW Hot Surface igniter, LP/NG, 120V AC, 5 1/4 in L., Silicon Carbide (41-405)
- BROWNING MFG. BROWNING V BELT, , 1/2 X 22 IN (4L220)
- EXTRACT-ALL Air Cleaner Filter, For G2749765 (RF-987-6)
- EXTRACT-ALL Replacement Carbon (RF-987-4A)
- EXTRACT-ALL Replacement Aluminum Mesh Filter, For G1062616 (RF-14-1)
- EXTRACT-ALL Cell Carbon Filter, For G2026367 (F-984-1)
- EXTRACT-ALL Air Cleaner Filter, For G1027257, G3505275 (RF-985-1)
- EXTRACT-ALL HEPA Filter, For G2026267 (F-984-3)
- XPOWER AP-2000 Air Purifier System HEPA-300-WB Stage 3 HEPA Filter (HEPA-300-WB)
- Extract-All Air Cleaner Filters