Shop All Air Cleaner Filters
Extract-All
Air Cleaner Filter, 20x20x1", MERV 6, 6 pk.
Mfr # RF-984-1
Zoro # G2857066
product price: $137.99
/pk 6, $23.00/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20 x 20 x 1/2
- MERV 6
- Nominal Height 20 in
- Nominal Width 20 in
- Nominal Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extract-All
- MFR # RF-984-1
- Zoro # G2857066
- UPC # 819724012011
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 20 x 20 x 1/2 |
Nominal Height | 20 in |
Nominal Width | 20 in |
Nominal Depth | 1 in |
Details
MERV | 6 |
For Use With | Mfr. No. S-984-1 |
Item | Air Cleaner Filter |
Frame Included | Yes |
Standards | ASHRAE 52 Test Method |
Filter Efficiency | 0.25% |
Media Area | 2.8 sq ft |
Includes | Polyester Pre-Filter |
Filters Out | Dust, Smoke |
Compatible Manufacturer Model Number | S-984-1 |
Includes Frame | Yes |
Number of Filters | 6 |
Filter Type | Poly |
Performance Rating | MERV 6 |
Type | MERV 6 |
Description
Air Cleaner Filter, Filter Type Poly, Performance Rating MERV 6, Compatible Grainger Part Number 2YFV5, Compatible Manufacturer Model Number S-984-1, Number of Filters 6, Nominal Depth 1 in, Nominal Height 20 in, Nominal Width 20 in, Filters Out Dust, Smoke, Filter Efficiency 0.25 Percent, Includes Polyester Pre-Filter, Includes Frame Yes, Media Area 2.8 sq ft, Standards ASHRAE 52 Test Method, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Evaporative Cooling Pad, 12x6x36 in. (4KCC1)
- DAYTON Mtrzd Damper, For Fan Dia. 20", 100-240V (4C561)
- DAYTON Humidistat (VEVRM150403G)
- REGIN Replacement Wicks, L 3 In, PK6 (3KXX4)
- EXTRACT-ALL Replacement Aluminum Mesh Filter, For G1062616 (RF-14-1)
- EXTRACT-ALL Air Cleaner Filter, For G1027257, G3505275 (RF-985-1)
- EXTRACT-ALL Carbon Filter, For G0708270, G3047506 (RF-400-3)
- EXTRACT-ALL Hepa Filter, 10 In. W, 9 In. H (RF-981-5)
- EXTRACT-ALL Air Cleaner Filter, 20x20x4", MERV 8 (RF-400-1)
- EXTRACT-ALL Carbon Filter, 9 In. W, 11 In. H (F-981-2A)
- XPOWER Mini Air Scrubber HEPA35-33 13" x 13" x 1.4" Thick HEPA Filter (HEPA35-33)
- Extract-All Air Cleaner Filters