Shop All Air Cleaners and Accessories
Extract-All
Additional Inlet Collar, 4GJR6, Dia 8 In
Mfr # SO-14-1
Zoro # G0631495
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type For Use with 4GJR6
- For Use With 4GJR6
- Finish Polyurethane Powder Coated
- Dia. (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extract-All
- MFR # SO-14-1
- Zoro # G0631495
- UPC # 819724012905
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Dia. (In.) | 8 in |
Details
Item | Additional Inlet Collar |
Color | Black |
Type | For Use with 4GJR6 |
For Use With | 4GJR6 |
Finish | Polyurethane Powder Coated |
Compatible Manufacturer Model Number | E-1400G |
Product Type | Additional Inlet Collar |
Description
Additional Inlet Collar, Compatible Grainger Part Number 4GJR6, Compatible Manufacturer Model Number E-1400G, Additional Inlet Collar, Black, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCH Vacuum Pump, 1/5 HP, 28.50 In. Hg, 1.8 cfm (2037B-01)
- ROBERTSHAW Pilot Assembly, LP/NG, 24, 2 1/4 in L., Universal Ignitor/Sensor Assembly (1751-729)
- SIEMENS Relay 8Pin, 120V, DPDT, 16 Amp (3TX7112-1LF13)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 5/8 in Dia., 25 Feet (CFRB-0625-025)
- EXTRACT-ALL Fume Extractor and Air Cleaning System (SP-400)
- EXTRACT-ALL Downdraft Bench Air Cleaning System (SP-400-DD)
- EXTRACT-ALL Refillable 2" Module, Carbon for SP-400 (F-400-1)
- EXTRACT-ALL Replacement CCS Activated Carbon, 27 lb. (RF-400-27)
- EXTRACT-ALL Fume Extractor, Portable, 800 cfm (SP-800)
- EXTRACT-ALL Compact Extraction System, 120V, 60 Hz (S-987-2A)
- XPOWER Inflatable Adapter Kit for Rooftop Inflatable Balloon Cold Air Advertising Blower Fans (800PIK)
- Extract-All Air Cleaners and Accessories