Shop All Air Cleaners and Accessories
Extract-All
36 In W Acrylic Hood, w/Magnetic Stripts
Mfr # E-984-3
Zoro # G2497363
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Type Inlet
- For Use With 2YFV5
- Height (In.) 24 in
- Width (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extract-All
- MFR # E-984-3
- Zoro # G2497363
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Height (In.) | 24 in |
Width (In.) | 36 in |
Depth (In.) | 9 in |
Overall Dimensions - H x W x D | 24 in x 36 in x 9 in |
Details
Item | Capture Hood |
Color | Clear |
Type | Inlet |
For Use With | 2YFV5 |
Includes | Magnetic Strips |
Finish | Acrylic |
Description
Capture Hood, Inlet, Height (In.) 24 in, Width (In.) 36 in, Depth (In.) 9 in, Acrylic Finish, Clear, Includes Magnetic Strips, For Use With 2YFV5, Overall Dimensions - H x W x D 24 in x 36 in x 9 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURAFILTER 24x24x2 Synthetic Pleated Air Filter (24242MV13)
- TEMPCO Band Heater, 650 Deg F, 240V, 1-1/2 In. W (MXH02921)
- PORTACOOL Jetstream Pump, 115V AC, 6"H, 7"W (PARPMP00060A)
- DAYTON Mobile Air Circulator 24" Non-Oscillating, 115VAC, 3600/5800 CFM (1YNW3)
- EXTRACT-ALL Fume Extractor, Portable, 1000 cfm (SC-1000)
- EXTRACT-ALL Air Cleaning System, White, 120V, 60Hz (S-987-2A WHITE)
- EXTRACT-ALL Y-Connector, 3x5 In., for 9UC85 (E0-982-3)
- EXTRACT-ALL Ambient Air Cleaner, Portable, 350 CFM (S-987-AMB)
- EXTRACT-ALL Downdraft Bench Air Cleaning System (SP-400-DD)
- EXTRACT-ALL Refillable 2" Module, Carbon for SP-400 (F-400-1)
- E. L. FOUST CO Air Purifier, Desktop, Black (160DT)
- Extract-All Air Cleaners and Accessories