Shop All Air Cleaners and Accessories
Extract-All
24 In W Acrylic Hood, w/Magnetic Stripts
Mfr # E-984-1
Zoro # G1013817
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Type Inlet
- For Use With 2YFV5
- Depth (In.) 9 in
- Height (In.) 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extract-All
- MFR # E-984-1
- Zoro # G1013817
- UPC # 819724010185
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Depth (In.) | 9 in |
Height (In.) | 24 in |
Width (In.) | 24 in |
Overall Dimensions - H x W x D | 24 in x 24 in x 9 in |
Details
Item | Capture Hood |
Color | Clear |
Type | Inlet |
For Use With | 2YFV5 |
Finish | Acrylic |
Includes | Magnetic Strips |
Description
Capture Hood, Inlet, Height (In.) 24 in, Width (In.) 24 in, Depth (In.) 9 in, Acrylic Finish, Clear, Includes Magnetic Strips, For Use With 2YFV5, Overall Dimensions - H x W x D 24 in x 24 in x 9 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON VR Wire Set and Knob (VEGGS45905G)
- AIR HANDLER Air Filter, MERV 13 High Capacity, 12x18x2 (90013E021218)
- BROAN Grille (99110506)
- PRECISIONAIRE AAF Flanders Pre-Pleat 16 in. W X 20 in. H X 4 in. D Synthetic 8 MERV Pleated Air Filter (80055.041620)
- EXTRACT-ALL Compact Extraction System, 120V, 60 Hz (S-987-2A)
- EXTRACT-ALL Refillable 2" Module, Carbon for SP-400 (F-400-1)
- EXTRACT-ALL Extractor Arm, 3 In dia. (P-981-1A)
- EXTRACT-ALL Replacement CCS Activated Carbon, 12 lb. (RF-400-5A)
- EXTRACT-ALL Oil Mist, Smoke and Particulate Collector (E-1400G)
- EXTRACT-ALL Fume Extractor, Portable, 800 cfm (SP-800)
- RAINBOWAIR Rainbowair 5600-II AUTO Activator 2000 Auto Room Deodorizer (5600-II AUTO)
- Extract-All Air Cleaners and Accessories