Shop All Borescope
Extech
Wireless USB Video Receiver
Mfr # BRD10
Zoro # G2568352
product price: $129.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes CD with Software Drivers
- Manufacturers Warranty Length 1 yr
- For Use With BR100, BR150, BR200, BR250, Mfr. Model No. BR70
- Features Wireless Preview, USB Dongle
- Accessory Type Wireless USB Video Receiver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Width | 1 5/16 in |
Overall Height | 3 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Depth | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wireless USB Video Receiver |
Includes | CD with Software Drivers |
For Use With | BR100, BR150, BR200, BR250, Mfr. Model No. BR70 |
Features | Wireless Preview, USB Dongle |
Accessory Type | Wireless USB Video Receiver |
Product Type | Wireless USB Video Receiver |
Compatible with Brand | Extech |
Description
Wireless USB Video Receiver, Compatible with Manufacturer Model Number BR100, BR150, BR200, BR250, BR70, Compatible with Brand Extech, Product Type Wireless USB Video Receiver, Features Wireless Preview, USB Dongle, Includes CD with Software Drivers, Manufacturer Warranty Length 1 yr Limited, Overall Depth 1/2 in, Overall Width 1 5/16 in, Overall Height 3 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Electronic Test Probe Set, Sharp Point (R1140)
- APOLLO VALVES Water Gauge, Standard, 3/8 In, MNPT, Bronze (2010100)
- CHAMPION SPORTS Dual Timer/Stop Watch, 1" Display, Black (CSIDC100)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT500R-0409)
- EXTECH Video Borescope, 5.7 In (HDV600)
- EXTECH Videoscope, 1280 x 720 Pixel Resolution (HDV710)
- EXTECH Video Borescope, 5.7 In, 39 In Shaft (HDV610)
- EXTECH Videoscope, 800 x 480 Pixel Resolution (HDV700)
- EXTECH HD Articulating Videoscope Kit (HDV540)
- EXTECH Video Borescope, 3.5 In, 36 In Shaft (BR250)
- VIVIDIA Articulating Borescope, ⌀8.5mm 31.5"L 180° Semi-Rigid WiFi Box for iOS (VA 980 W)
- Extech Borescope