Shop All Moisture Meters
Extech
Wireless Pin/Pinless Moisture Meter Kit
Mfr # MO290-NISTL
Zoro # G0542202
product price: $768.90
/ea
Free Shipping & Returns
$768.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Moisture Content 0% to 99.9% (Relative-Pinless), 0% to 99.9% (Wood-Pin)
- Moisture Content Accuracy +/-3%
- Temp. Range (F) -20 Degrees to 170 Degrees F (Air), -4 Degrees to 392 Degrees F (IR)
- Display LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # MO290-NISTL
- Zoro # G0542202
- UPC # 793950493915
- Country of Origin China
- Category Moisture Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Focus Spot Size and Distance | 8:1 |
Maximum Measurement Depth | 1 in |
Manufacturer Warranty Length | 2 yr |
Battery Size | 9V |
Description
Moisture Meter, Alert Type Digital Display, Sound, Includes Remote Probe Remote Probe Included, Features Built-In Material Library, Maximum Measurement Depth 1 in, Maximum Pin Non-Wooden Building Material Measurement 99.9 Percent, Maximum Pin Wood Measurement 99.9 Percent, Maximum Pinless Non-Wooden Building Material Measurement 99.9 Percent, Maximum Pinless Wood Measurement 99.9 Percent, Minimum Pin Non-Wooden Building Material Measurement 0 Percent, Minimum Pin Wood Measurement 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (113.13.25.30.B)
- COOPER-ATKINS Immersion Temp Probe, -100 to 500 Deg F (55032)
- SPAN Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (LFS-210-30-G-CERT)
- WINTERS Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Silver (PFQ1556)
- EXTECH Digital Moisture Meter With Bargraph (MO210)
- EXTECH Pinless Moisture Meter (MO257)
- EXTECH Soil Moisture Meter, Moisture 0 to 50 PCT (MO750)
- EXTECH Pinless Moisture Meter (MO290)
- EXTECH Pinless Digital Moisture Meter (MO280)
- EXTECH Pin/Pinless Moisture Meter Kit, 0.99.9 (MO265)
- TRAMEX Roof Moisture Scanner, Non-Destructive (DS2)
- Extech Moisture Meters