Shop All Vibration Meter Accessories
Extech
Wheel, Pkg Of 6 For Contact Tachometer
Mfr # 461990
Zoro # G0665290
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Plastic
- Overall Length 1 in
- Product Type Contact Wheel
- Compatible Product Type Vibration Monitors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # 461990
- Zoro # G0665290
- Country of Origin Taiwan, Province of China
- Category Vibration Meter Accessories
Dimensions
Overall Length | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Contact Wheel |
Material | Plastic |
Product Type | Contact Wheel |
Compatible Product Type | Vibration Monitors |
Acceleration - Minimum | 0.2 ft/min |
Acceleration - Maximum | 6,560 ft/min |
Description
Contact Wheel, Product Type Contact Wheel, Compatible with Manufacturer Model Number 461891, 461895, 461995, RPM10, Compatible Product Type Vibration Monitors, Overall Length 1 in, Acceleration - Maximum 6,560 ft/min, Acceleration - Minimum 0.2 ft/min, Material Plastic, Frequency - Maximum Not Applicable, Frequency - Minimum Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2", 0/200psi, 1/4"CBM, SS (PRO-302D-204G-01)
- TEST PRODUCTS INTL Pressure/Vacuum Adaptor, 10,000 psi (A630)
- DWYER INSTRUMENTS Manometer, Slack Tube (1211-120)
- ASHCROFT Pressure Transducer, Range 0 to 3000 psi, (G17M0242F23000#)
- EXTECH Vibration Meter SD Logger Cable (SDL800-CBL)
- FLUKE External Vibration Meter (FLUKE-805/ES/WWG)
- TEST PRODUCTS INTERNATIONAL Accelerometer, StainlessSteel, A9013 (A9014)
- TEST PRODUCTS INTERNATIONAL ProtectiveBoot, Rubber, 9080/9080-Plus (A9086)
- FLUKE Quick Disconnect Cable, 7 ft. (810QDC)
- INSIZE Vibration Pen, +/-5%Acc, LED (9720-199)
- FLUKE Vibration Sensor, For Fluke-810 (5AER8) (810S)
- Extech Vibration Meter Accessories