Shop All Food Thermometers
Extech
Waterproof Food Thermometer, LCD
Mfr # TM26
Zoro # G0337298
original price:
$33.29
10% off
Not eligible for select promotions
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Thermometer Sub Category Stem Thermometer
- Display LCD
- Temp. Range (F) -40 Degrees to 392 Degrees F
- Temp. Range (C) -40 Degrees to 200 Degrees C
- Application Liquids, Pastes, Semi-Solid Food
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extech
- MFR # TM26
- Zoro # G0337298
- UPC # 793950420126
- Country of Origin China
- Category Food Thermometers
Dimensions
Height | 2-1/4" |
Sensor Length | 4-7/64" |
Depth | 1-1/4" |
Manufacturers Warranty Length | 1 yr |
Width | 3-13/32" |
Overall Length | 3 3/8 in |
Description
Waterproof Food Thermometer, Metal Detectable No, Color Green, Features Waterproof, Includes Battery, Foot Stand, Magnetic Back, Temperature Sensor, Manufacturers Warranty Length 1 yr, Maximum Temperature 392 Degrees F, Minimum Temperature -40 Degrees F, For Food Contact Yes, Product Type Stem Thermometer, Accuracy 1.8 Degrees F, Application For Measuring Liquids, For Measuring Pastes, For Measuring Semi-Solid Food, Overall Length 3 3/8 in, Display Type LCD, NSF Certified Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Switch Mount (3A6040-01)
- PLANTERS Planters Mixed Nuts (GEN001670)
- DUKE MANUFACTURING Sensor, Ir Burner (175535)
- CUISINART Precision Master White 5.5 qt 12 speed Stand Mixer (SM-50)
- EXTECH LCD Digital Food Service Thermometer with -40 to 482 (F) (TM55)
- TAYLOR PRECISION PRODUCTS Digital Cooking Thermometer and Timer (1470N)
- CDN Chocolate Tempering Thermometer (TCH130)
- TAYLOR Taylor 1" Standard Grade Dial Instant Read Thermometer/Glo Thermometer (6092N)
- TAYLOR Taylor 6669501 Plastic Sunflower Dial Thermometer; Yellow (6669501)
- TAYLOR THERMOMETER Refrig/Freezer Thermometer For - Part# 3503Fs (3503FS)
- ALLPOINTS Allpoints 1381249 Thermometer, Shelf, -20/80F For Cooper-Atkins (1381249)
- Extech Food Thermometers