Shop All Instrument Combination Kit
Extech
Water Damage Restoration Kit
Mfr # MO280-KW
Zoro # G0376363
Free Shipping & Returns
Not eligible for select promotions
$520.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mfr. No. MO280 Pinless Moisture Meter, MO210 Pocket Moisture Meter, RH490 Precision Hygro Thermometer
- Test Instrument Manufacturer Model Numbers Included MO210, MO280, RH490
- Test Instrument Combination Moisture Meter/Hygro-Thermometer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extech
- MFR # MO280-KW
- Zoro # G0376363
- UPC # 793950492802
- Country of Origin China
- Category Instrument Combination Kit
Details
Promotion Restriction | Not eligible for promotion |
Item | Water Damage Restoration Kit |
Includes | Mfr. No. MO280 Pinless Moisture Meter, MO210 Pocket Moisture Meter, RH490 Precision Hygro Thermometer |
Test Instrument Manufacturer Model Numbers Included | MO210, MO280, RH490 |
Test Instrument Combination | Moisture Meter/Hygro-Thermometer |
Description
Water Damage Restoration Kit, Test Instrument Included Hygro Thermometer, Moisture Meter, Test Instrument Manufacturer Model Numbers Included MO210, MO280, RH490, Digital Multimeter Maximum AC Current Measurement Not Applicable, Digital Multimeter Maximum AC Voltage Measurement Not Applicable, Digital Multimeter Maximum DC Current Measurement Not Applicable, Digital Multimeter Maximum DC Voltage Measurement Not Applicable, Digital Multimeter Bluetooth Compatibility Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Armored Thermometer, 76mm (80903-A)
- WIKA Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (113.13.20.200.B)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in BSPT, Black (SEP-102D-254E-BSPT)
- POMONA ELECTRONICS Banana Jack, 5000VDC, 15A, Blk, PK10 (1581-0-G/10P)
- EXTECH Electrical Troubleshooting Kit (CB10-KIT)
- EXTECH Heavy Duty Industrial MultiMeter Kit (EX505-K)
- GREENLEE Electrical Test Kit (TK-30AGFI)
- FLUKE Voltage Tester and Accessory Kit (3000FC/1AC-II/WWG)
- FLUKE Multimeter/IR Thermometer Kit (FLUKE-116/62Max+)
- FLUKE Multimeter and Clampmeter Kit (FLUKE-117/323)
- TRIPLETT EL6PRO-KIT Electrical PRO 6-Piece Tool K (EL6PRO-KIT)
- Extech Instrument Combination Kit