Shop All Borescope
Extech
Videoscope Kit with Dual HD Camera
Mfr # HDV720
Zoro # G211363410
product price: $2,360.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,360.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shaft Length 1 m
- Includes 32 GB MicroSD, Carrying Case, HDMI Type A to Type D Cable, Universal Power Adapter, USB-A to USB-C Cable
- Number of Batteries Required 1
- Battery Chemistry Lithium Ion
- Camera Pixel Resolution 1280 x 720
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shaft Length | 1 m |
Camera Diameter | 4.9 mm |
Display Size | 5 in |
Minimum Observation Depth | 10 mm |
Shaft Diameter | 4.9 mm |
Manufacturer Warranty Length | 2 yr |
Description
Video Borescope Kit, Camera Pixel Resolution 1280 x 720, Shaft Length 1 m, Shaft Diameter 4.9 mm, Camera Diameter 4.9 mm, Includes 32 GB MicroSD, Carrying Case, HDMI Type A to Type D Cable, Universal Power Adapter, USB-A to USB-C Cable, Display Size 5 in, Digital Display Screen Type LCD Touchscreen, Product Type Videoscope Kit, Display Portability Detachable, Minimum Observation Depth 10 mm, Resistance Properties Water Resistant, Waterproof, Includes Probe Camera Probe Included
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPERRY INSTRUMENTS Infrared Thermometer 12:1 Ratio (IRT200)
- FLUKE Insulation Tester, Digital, LCD, IP40 (FLUKE-1535)
- TSI ALNOR Hood & Frame Kit, 1 Ft X 4 FT, 2 Ft X 4 FT (801206)
- OAKTON Moving Surface Probe, -418 to 932 Deg F (WD-08516-95)
- EXTECH Inspection Camera, 4.3" Monitor Size (BR90)
- EXTECH HD Articulating Videoscope Kit (HDV540)
- EXTECH Video Borescope, 5.7 In, 39 In Shaft (HDV610)
- EXTECH Video Borescope, 3.5 In, 36 In Shaft (BR250)
- EXTECH Videoscope, 800 x 480 Pixel Resolution (HDV700)
- EXTECH Videoscope, 1280 x 720 Pixel Resolution (HDV710)
- VIVIDIA Articulating LCD Borescope, ⌀ 2.8mm, 3.9ft Long, 4.5" Monitor, Two-Way (VA-2-2812)
- Extech Borescope