Extech

Videoscope, 5" Display, Li-Ion Battery


product price: $4,399.00
/ea
Free Shipping & Returns
Not eligible for select promotions

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Power Source Li-Ion Battery
  • Overall Length 30 m
  • Camera Type Fixed
  • Camera Diameter 1.1 in
  • Tool Series VideoScope
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 30 m
Camera Diameter 1.1 in
Cable/Push Rod Length 98 ft
Display Size 5 in

Details

Promotion Restriction Not eligible for promotion
Item Videoscope
Power Source Li-Ion Battery
Camera Type Fixed
Tool Series VideoScope
Product Type Camera Reel and Monitor Systems
Minimum Pipe Capacity 1 1/4 in
Data Transmission Micro SD, USB
Maximum Pipe Capacity 12 in
Display Interface Touchscreen
Display Type Color TFT
Resolution 1280 x 720
Compatible Manufacturer Model Number HDV750
Number of Batteries Included 1
Distance Counting Yes

Description

Videoscope, Product Type Camera Reel and Monitor Systems, Maximum Pipe Capacity 12 in, Minimum Pipe Capacity 1 1/4 in, Cable/Push Rod Length 98 ft, Camera Type Fixed, Display Size 5 in, Display Type Color TFT, Display Interface Touchscreen, Data Transmission Micro SD, USB, Tool Series VideoScope, Camera Diameter 1.1 in, Resolution 1280 x 720, Distance Counting Yes, Power Source Li-Ion Battery, Number of Batteries Included 1, Compatible Manufacturer Model Number HDV750

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.