Shop All Borescope
Extech
Videoscope, 1280 x 720 Pixel Resolution
Mfr # HDV710
Zoro # G708851024
product price: $1,999.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,999.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Observation Depth 10 mm to Infinity
- Monitor Size 5 in
- Camera Size 6 mm
- Shaft Dia. 6 mm
- Recording Image, Video
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Observation Depth | 10 mm to Infinity |
Monitor Size | 5 in |
Camera Size | 6 mm |
Shaft Dia. | 6 mm |
Shaft Length | 1 m |
Manufacturers Warranty Length | 2 yr |
Manufacturer Warranty Length | 2 yr |
Shaft Diameter | 5.5 mm |
Minimum Observation Depth | 10 mm |
Camera Diameter | 5.5 mm |
Display Size | 5 in |
Description
Videoscope Kit, Camera Pixel Resolution 1280 x 720, Shaft Length 1 m, Shaft Diameter 5.5 mm, Camera Diameter 5.5 mm, Includes 32 GB MicroSD, Display Size 5 in, Digital Display Screen Type LCD Touchscreen, Product Type Videoscope Kit, Display Portability Detachable, Minimum Observation Depth 10 mm, Resistance Properties Water Resistant, Waterproof, Includes Probe Camera Probe Included, Number of Camera Probe Lights 6, Field of View 90 Degrees
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR 4-3/4" Stem Digital Pocket Thermometer, -40 Degrees to 302 Degrees F (9840RB)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT500R-0264)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 1500 psi, 1/4 NPT Male Back Conn, Glycerin Filled (25-510-1500-psi)
- GENERAL TOOLS Temperature Humidity Meter (EP8709)
- EXTECH Video Borescope, 5.7 In, 39 In Shaft (HDV620)
- EXTECH HD Articulating Videoscope Kit (HDV540)
- EXTECH Video Borescope, 3.5 In, 36 In Shaft (BR250)
- EXTECH Inspection Camera, 4.3" Monitor Size (BR90)
- EXTECH Videoscope, 800 x 480 Pixel Resolution (HDV700)
- EXTECH Video Borescope, 5.7 In, 39 In Shaft (HDV610)
- GENERAL TOOLS Video Borescope, 5 In, 36 In Shaft (DCS500)
- Extech Borescope