Shop All Borescope
Extech
Video Borescope, 5.7 In
Mfr # HDV600
Zoro # G3713744
product price: $1,789.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,789.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Observation Depth 0.59 to 2.4 in
- Monitor Size 5.7 in
- Recording Video
- Wireless Display Yes
- Power Source Rechargeable Li-Polymer Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Observation Depth | 0.59 to 2.4 in |
Monitor Size | 5.7 in |
Shaft Length | 39" |
Manufacturers Warranty Length | 1 yr |
Maximum Observation Depth | 2.4 in |
Manufacturer Warranty Length | 2 yr |
Display Size | 5.7 in |
Minimum Observation Depth | 0.59 in |
Description
Videoscope, Camera Pixel Resolution 640 x 480, Camera Diameter Not Applicable, Features Video Recording, Voice Annotation, Includes Carrying Case, SD Memory Card, USB Cable, Display Size 5.7 in, Digital Display Screen Type TFT LCD, Product Type Videoscope, Display Portability Detachable, Minimum Observation Depth 0.59 in, Resistance Properties Chemical Resistant, Impact Resistant, Oil Resistant, Waterproof, Includes Probe No Probe Included, Number of Camera Probe Lights 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION Signal Generator, 4.5" Color LCD, 60 MHz (4055B)
- WINTERS Gas Test Gauge 0-100 psi/Kpa (PETG204)
- LABEXACT Inline Vacuum Pump Filter, 50mm, PK10 (36L286)
- GRAPHIC CONTROLS Chart Recorder Pen, Green Color, PK6 (MP 82-39-0304-06 GRN MKR)
- EXTECH Videoscope, 800 x 480 Pixel Resolution (HDV700)
- EXTECH Inspection Camera, 4.3" Monitor Size (BR90)
- EXTECH Video Borescope, 5.7 In, 39 In Shaft (HDV620)
- EXTECH Video Borescope, 5.7 In, 39 In Shaft (HDV610)
- EXTECH HD Articulating Videoscope Kit (HDV540)
- EXTECH Video Borescope, 3.5 In, 36 In Shaft (BR250)
- INSIZE Video Borescope, 3 ft. Observation D (ISV-E10)
- Extech Borescope